Shop All Voltage Detectors
Extech
Continuity Tester, 9V, 9 In Test Leads
Mfr # CT20
Zoro # G1138173
original price:
$35.25
6% off
new price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Battery Type 9V
- Length 3.6 in
- Includes 9 in Test Lead, Carrying Case, Remote Dual Color LED Probe with 11 in Test Lead
- Function Checks Local Continuity, Remote Continuity, and Remote Polarity, With Power Off
Product Information
- Brand Extech
- MFR # CT20
- Zoro # G1138173
- UPC # 793950000205
- Country of Origin China
- Category Voltage Detectors
Dimensions
Length | 3.6 in |
Manufacturer Warranty Length | 2 yr |
Battery Size | 9V |
Tool Height | 2.2 in |
Tool Length | 3.6 in |
Minimum Wire Size | 26 AWG |
Tool Width | 1.1 in |
Description
Continuity Tester, Alert Type Light, Built-In Flashlight No, CAT Safety Rating Not Rated, Cable Length Not Applicable, Display Type No Display, Includes 9 in Test Lead, Carrying Case, Remote Dual Color LED Probe with 11 in Test Lead, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable, Non-Contact No, Test Connection Type Probe Tip, Testing Functions Identifying Cables and Wires
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Sight Flow Indicator, 550 Sight Window 34 Npt (SFI-550-3/4)
- LOVE Temperature Switch, Thermistor, 230VAC (TS2-020)
- FESTO Pressure Gauge MA-50-16-1/4 (MA-50-16-1/4)
- DWYER INSTRUMENTS Humidity Temperature Transmiter (657-1)
- EXTECH AC Circuit Analyzer, 90 to 240V (CT70)
- EXTECH Voltage Detector, 12 to 600V AC, 6 in Length, Audible, Visual Indication, CAT III 600V Safety Rating (DV30)
- EXTECH GFCI Receptacle Tester (ET11)
- EXTECH Receptacle Tester with GFCI, 60 Hz (ET10)
- EXTECH Receptacle Tester (ET16)
- EXTECH Dual Range AC Voltage Detector, 100 to 1000V AC, 24 to 1000V AC, 6 1/4 in Length (DV25)
- FLUKE INSTALLATION TESTER W/MEM, US (FLK-1662 US)
- Extech Voltage Detectors