Shop All Clamp On Power Meters
Extech
Clamp Meter, Backlit LCD, Digital
Mfr # EX623A
Zoro # G011248672
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Digital/Analog Digital
- Safety Rating CAT III 600V
- Jaw Opening 1.25 in
- Minimum Storage Temperature -4 Degrees F
Product Information
- Brand Extech
- MFR # EX623A
- Zoro # G011248672
- UPC # 793950376256
- Country of Origin China
- Category Clamp On Power Meters
Dimensions
Overall Height | 9 in |
Overall Width | 3.1 in |
Manufacturers Warranty Length | 2 yr |
Battery Size | 9V |
Maximum Conductor Size | 500MCM |
Description
Clamp Meter, Audible Continuity Yes, Safety Rating CAT III 600V, AC Response Calculation TRMS, Maximum AC Current Measurement 600 A, Maximum AC Voltage Measurement 600 V, Maximum DC Current Measurement 600 A, Maximum DC Voltage Measurement 600 V, Current Leakage Testing No, IP Rating IP40, Parameters Measured AC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Frequency, Low Pass Filter (LPF), LoZ, Resistance, Temperature (IR), Temperature (Type K), Intrinsically Safe No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Timer, Lc Digital Timer (LCT316-200)
- LANG TOOLS Digital Folding Pocket Thermometer (13800)
- GLOBAL INDUSTRIAL 1-1/2 Pressure Gauge, 200 PSI, 1/8 NPT CBM, Plastic (B2781315)
- EXTECH AC/DC Magnetic Meter, 50/60 Hz, LCD (MF100)
- EXTECH Clamp Meter, LCD, 80 A, 0.5 in (13 mm) Jaw Capacity, Cat III 600V Safety Rating (380950)
- EXTECH Clamp Meter, LCD, 1,500 A, 2.0 in (51 mm) Jaw Capacity, Cat IV 600V Safety Rating (MA1500)
- EXTECH Clamp-On Power Meter, Dual LCD, 600 kW, 1,000 A, Cat III 600V Safety Rating (380976-K)
- EXTECH Clamp Meter, LCD, 400 A, 1.2 in (30 mm) Jaw Capacity, CAT III 600V Safety Rating (MA443)
- EXTECH Clamp Meter With Nist, 380947 (380947-NIST)
- EXTECH Clamp Meter, LCD, 200 A, 0.9 in (23 mm) Jaw Capacity, Cat III 300V Safety Rating (380941)
- FLUKE Clamp Meter, Backlit, 1,400 A, 2.9 in (74 mm) Jaw Capacity, Cat IV 600V Safety Rating (FLUKE-353)
- Extech Clamp On Power Meters