Shop All Power Meters and Analyzers
Extech
CAT IV Test Lead Kit, Power Qlty Analyzer
Mfr # PQ1000
Zoro # G4308735
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes (4) 10ft Test Leads (Black, Red, Blue, Yellow) with Shrouded Banana Plugs on Both Ends (Right Angle on One End), Alligator Clips, Long Reach Spring Loaded Clips, Test Probes
- Manufacturers Warranty Length 6 Months
- CAT Safety Rating CAT IV
- Application CAT IV Test Lead Kit for Extech PQ3400 Series
Product Information
- Brand Extech
- MFR # PQ1000
- Zoro # G4308735
- UPC # 793950110003
- Country of Origin Taiwan, Province of China
- Category Power Meters and Analyzers
Dimensions
Manufacturers Warranty Length | 6 Months |
Test Lead Length | 10 ft |
Manufacturer Warranty Length | 6 mo |
Details
Promotion Restriction | Not eligible for promotion |
Item | Test Lead Kit |
Includes | (4) 10ft Test Leads (Black, Red, Blue, Yellow) with Shrouded Banana Plugs on Both Ends (Right Angle on One End), Alligator Clips, Long Reach Spring Loaded Clips, Test Probes |
CAT Safety Rating | CAT IV |
Application | CAT IV Test Lead Kit for Extech PQ3400 Series |
Product Type | Test Lead Accessory Kit |
Compatible with Series | PQ3400 |
Compatible with Manufacturer Model Number | PQ2071 |
Compatible with Brand | Extech |
Compatible with Manufacturer Part Number | PQ2071 |
Compatible Manufacturer Part Number | PQ2071 |
Compatible with Manufacturer Model Number [NEW] | PQ2071 |
Compatible Manufacturer Model Number | PQ2071 |
For Use with Mfr. Model Number | PQ2071 |
For Use With Mfr. Model Number | PQ2071 |
Description
Test Lead Kit, Application CAT IV Test Lead Kit for Extech PQ3400 Series, CAT Safety Rating CAT IV, Compatible with Manufacturer Model Number PQ2071, Compatible with Brand Extech, Compatible with Series PQ3400, Data Transfer Speed Not Applicable, Includes (4) 10ft Test Leads (Black, Red, Blue, Yellow) with Shrouded Banana Plugs on Both Ends (Right Angle on One End), Alligator Clips, Long Reach Spring Loaded Clips, Test Probes, Product Type Test Lead Accessory Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Sintered Pressure Snubber, 1/4 NPT, 316SS, "D" Disc Installed, Pressure Rating 15,000 PSI (5125-D)
- SIMPSON ELECTRIC Meter 3-1/2 Bklt, 85-250Vac, 5Arms (M23510460)
- PIC GAUGES Compound Gauge, -30 to 0 to 160 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254CF)
- ZORO SELECT Analog Panel Meter, AC Current, 0-25 AC A (12G379)
- EXTECH 1200A 3-Phase Analyzer/Datalogger Kit (PQ3450-12)
- EXTECH Power Analyzer/Datalogger, Up To 30000A (PQ3450)
- FLUKE Power Quality Analyzer (FLUKE-1775)
- PCE INSTRUMENTS Three-Phase Power Analyzer, up to 600V (PCE-PA 8000)
- REED INSTRUMENTS Digital Power Meter 100 to 150VAC (R5090)
- FLUKE BNC Adapter for Clamps (17XX-CLAMP-ADPT-1V)
- FLUKE Hanger Kit (FLUKE-174X-HANGER)
- Extech Power Meters and Analyzers