Shop All Borescope Accessories
Extech
Camera Probe, 1280x720pxl 5.5mm
Mfr # HDV7C-55-HD-1
Zoro # G408850976
Free Shipping & Returns
$841.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features (6) LED Lights, IP67 Rating
- For Use With HDV700-Series
- Includes 1 m Steel Semi-Rigid Cable and Camera, 4 Forward and 2 Side Worklights
- Manufacturers Warranty Length 2 yr
Product Information
- Brand Extech
- MFR # HDV7C-55-HD-1
- Zoro # G408850976
- UPC # 793950637012
- Country of Origin Taiwan, Province of China
- Category Borescope Accessories
Dimensions
Manufacturers Warranty Length | 2 yr |
Shaft Length | 3 1/4 ft |
Shaft Diameter | 0.22 in |
Camera Diameter | 5.5 mm |
Manufacturer Warranty Length | 2 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | Camera Probe |
Features | (6) LED Lights, IP67 Rating |
For Use With | HDV700-Series |
Includes | 1 m Steel Semi-Rigid Cable and Camera, 4 Forward and 2 Side Worklights |
Compatible with Series | HDV700 Series |
Compatible with Brand | Extech |
Product Type | Camera Probe |
Field of View | 90 Degrees |
Camera Pixel Resolution | 1280 x 720 |
Minimum Focus Distance | 0.39 in |
Description
Camera Probe, Compatible with Manufacturer Model Number HDV700, Compatible with Series HDV700 Series, Compatible with Brand Extech, Product Type Camera Probe, Shaft Length 3 1/4 ft, Shaft Diameter 0.22 in, Field of View 90 Degrees , Camera Pixel Resolution 1280 x 720, Minimum Focus Distance 0.39 in, Maximum Focus Distance Not Applicable, Features (6) LED Lights, IP67 Rating, Includes 1 m Steel Semi-Rigid Cable and Camera, 4 Forward and 2 Side Worklights, Camera Diameter 5.5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR PRECISION PRODUCTS Meat Dial Thermometer (5939N)
- FLUKE AC/DC Clamp On Current Probe, 1 to 400A (Fluke-i410)
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFK3)
- AMPROBE Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (AM-530)
- EXTECH Extension Cable For Br50/Br80 (BRC-EXT)
- EXTECH Universal Ac Adaptor 120-240V 9V1A (UA100-240)
- EXTECH Plumbing Camera Probe, 640x480pxl 28mm (HDV7C-P28-30)
- EXTECH 9Mm Borescope Camera Head With Cable 5M (BR-9CAM-5M)
- EXTECH Universal Adaptor For Br200 And Br250 (UA100-BR)
- VIVIDIA Monitor USB Borescope & Microscope, 4.5" LCD IPS Screen, 854x480 (M450)
- RIDGID Replacement Imager Head, 17mm x 36 In (37103)
- Extech Borescope Accessories