Shop All Megohmmeters
Extech
Battery Operated Megohmmeter, 1000V
Mfr # 380260
Zoro # G3282246
Free Shipping & Returns
$300.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Output Test Voltage 250/500/1000V DC
- Insulation Resistance Range 200 megaohm to 2 gigohm
- Accuracy +/-3%
- Live Circuit Detection 750V AC/1000V DC
Product Information
- Brand Extech
- MFR # 380260
- Zoro # G3282246
- UPC # 793950382608
- Country of Origin China
- Category Megohmmeters
Dimensions
Manufacturers Warranty Length | 1 yr |
Tool Length | 7.8 in |
Manufacturer Warranty Length | 2 yr |
Tool Height | 1.9 in |
Battery Size | AA |
Tool Width | 3.6 in |
Description
Megohmmeter, Backlit Digital Display Yes, Bluetooth Compatible No, CAT Safety Rating CAT III 1000V, Calibration Certificate None, Capacitance Auto Discharge Yes, Display Type Digital, Dustproof No, Greater Than 30V Warning No, Includes Alligator Clip Test Lead, Hanging Strap, Hard Carrying Case, Heavy Duty Test Leads, Insulation Limit Alarm No, Maximum Insulation Resistance 2 gigohm, Minimum Insulation Resistance 200 megaohm, PI/DAR Testing No, Parameters Measured Insulation Resistance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204R)
- FLUKE Round Infrared Window, 100mm dia, Type3/12 (Fluke-100-CLKT)
- DWYER INSTRUMENTS Static Pressure Tip, 6In, SS (A-491)
- ANDERSON-NEGELE Chart Recorder Pen Green (500-800), PK5 (60500401)
- EXTECH Precision Milli Ohm Meter, 20m-20Kohm (380560)
- EXTECH Milliohm Meter, 4-Wire, 220Vac (380462)
- EXTECH Milliohm Meter 220 Vac (380562)
- EXTECH Battery Operated Megohmmeter, 1000VDC (380363)
- EXTECH Micro Ohm Meter, 60m Ohms-6000 Ohms (UM200)
- EXTECH Battery Operated Megohmmeter, 1000VDC (380320)
- MEGGER Battery Operated Megohmmeter, 1000VDC (MIT430/2)
- Extech Megohmmeters