Shop All Battery Testers
This Product is Discontinued
Extech
Automotive 30A Current Tester, Mini Fuse (Discontinued)
Mfr # AUT30M
Zoro # G0094641
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage Range 48V DC, 10 sec max
- Display LCD
- Visual/Audible Indicators LCD Display
- Includes A23G Battery, Mini Fuse
Product Information
- Brand Extech
- MFR # AUT30M
- Zoro # G0094641
- UPC # 793950300312
- Country of Origin China
- Category Battery Testers
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | Automotive 30A Current Tester |
Voltage Range | 48V DC, 10 sec max |
Display | LCD |
Visual/Audible Indicators | LCD Display |
Includes | A23G Battery, Mini Fuse |
For Use On | Vehicle Diagnosis |
Voltage Protection | Fuse Protected |
Display Type | LCD |
Description
Automotive 30A Current Tester, Display Type LCD, Includes A23G Battery, Mini Fuse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.