Shop All Borescope
Extech
Articulating Camera, 640x480pxl 4.5mm
Mfr # HDV7C-A2-45-15
Zoro # G709001343
Free Shipping & Returns
$2,338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Observation Depth 10 mm to Infinity
- Camera Size 4.5 mm
- Shaft Dia. 4.5 mm
- Recording Image, Text Annotation, Video, Voice Annotation
Product Information
Dimensions
Observation Depth | 10 mm to Infinity |
Camera Size | 4.5 mm |
Shaft Dia. | 4.5 mm |
Shaft Length | 4 15/16 ft |
Manufacturers Warranty Length | 2 yr |
Camera Diameter | 4.5 mm |
Shaft Diameter | 0.18 in |
Manufacturer Warranty Length | 2 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | Articulating Camera Probe |
Recording | Image, Text Annotation, Video, Voice Annotation |
Wireless Display | No |
Power Source | Rechargeable Li-Ion Battery |
Pixel Resolution | 640 x 480 |
Probe Lighting System | Adjustable LED Lamp |
Operating Temp. | 14 Degrees to 140 Degrees F |
Product Type | Articulating Camera Probe |
Features | (5) LED Lights, IP67 Rating, Two-Way 180 Degrees Articulation |
Includes | Integrated Handset |
Compatible with Brand | Extech |
Minimum Focus Distance | 0.39 in |
Camera Pixel Resolution | 640 x 480 |
Compatible with Series | HDV700 Series |
Field of View | 90 Degrees |
Description
Articulating Camera Probe, Compatible with Manufacturer Model Number HDV700, Compatible with Series HDV700 Series, Compatible with Brand Extech, Product Type Articulating Camera Probe, Shaft Length 4 15/16 ft, Shaft Diameter 0.18 in, Field of View 90 Degrees , Camera Pixel Resolution 640 x 480, Minimum Focus Distance 0.39 in, Maximum Focus Distance Not Applicable, Features (5) LED Lights, IP67 Rating, Two-Way 180 Degrees Articulation, Includes Integrated Handset, Camera Diameter 4.5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPAN Pressure Gauge, 0 to 1 Bar, 1/4 in MNPT, Plastic, Black (LFS-210-1 BAR-G)
- GRAPHIC CONTROLS Chart Recorder Ribbon, Multi Color (B9627AZ)
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, -40 to 160F (CBT28041)
- DIXON Liquid Fill SS Gauge Lower Mnt, 0-3000psi (GLS450)
- EXTECH Video Borescope, 5.7 In, 39 In Shaft (HDV610)
- EXTECH Inspection Camera, 4.3" Monitor Size (BR90)
- EXTECH Videoscope, 800 x 480 Pixel Resolution (HDV700)
- EXTECH Video Borescope, 5.7 In, 39 In Shaft (HDV640W)
- EXTECH HD Articulating Videoscope Kit (HDV540)
- EXTECH Video Borescope, 5.7 In (HDV600)
- RIDGID Video Borescope, 2.4 In, 36 In Shaft (CA-25)
- Extech Borescope