Shop All Electrical Properties Data Loggers
Extech
AC Voltage/Current Datalogger
Mfr # DL150
Zoro # G2871671
product price: $312.39
/ea
Free Shipping & Returns
$312.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage Range 10 to 600V AC
- Voltage Accuracy +/-1.5%
- Voltage Channels 1
- Current Range 10 to 200A AC
Product Information
- Brand Extech
- MFR # DL150
- Zoro # G2871671
- UPC # 793950471500
- Country of Origin China
- Category Electrical Properties Data Loggers
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Height | 4 1/2 in |
Overall Width | 2 1/2 in |
Battery Size | AAA |
Manufacturer Warranty Length | 2 yr |
Overall Depth | 1 5/16 in |
Description
Voltage Data Logger, AC Voltage Accuracy +/-1.5 Percent, Alert Type Digital Display, Current Channels 1, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, For Phase Single, Calibration Certificate Type Not Certified, Minimum Sampling Rate 1 sec, Maximum AC Current Measurement 200 A, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured 600 V AC, Minimum Relative Humidity Measured Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Static Strap, 1 1/16 x 30 In (90331)
- MEGGER CAT IV 600V Lead Set, 5m, for DLRO100 (1004-448)
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/2 in MNPT, Stainless Steel, Silver (201L-402O)
- PIC GAUGES Pressure Gauge, 0 to 7500 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254T)
- EXTECH USB Dual Temperature Datalogger (TH30)
- EXTECH USB Humidity/Temperature Datalogger (RHT30)
- EXTECH Dual Input AC Voltage/Current Datalogger (DL160)
- DWYER INSTRUMENTS Data Logger, Current Data Logger (DW-USB-4)
- REED INSTRUMENTS Dual Input True RMS AC Voltage/Current Datalogger with NIST Calibration Certificate (R5003-NIST)
- FLUKE Voltage Recorder, Single Phase, 70 to 300V (FLUKE-VR1710)
- REED INSTRUMENTS Dual Input True RMS AC Voltage/Current Datalogger (R5003)
- Extech Electrical Properties Data Loggers