Shop All Truck Bed Covers
Extang
TRIFECTA FOR JEEP GLADIATOR
Mfr # 92895
Zoro # G410951302
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Front Opening Not Hinged In Front
- Locking Type Tailgate Handle Lock
- Type Soft Folding
- Material Vinyl
Product Information
- Brand Extang
- MFR # 92895
- Zoro # G410951302
- UPC # 750289928952
- Country of Origin United States
- Category Truck Bed Covers
Details
Promotion Restriction | Not eligible for promotion |
Front Opening | Not Hinged In Front |
Locking Type | Tailgate Handle Lock |
Type | Soft Folding |
Material | Vinyl |
Drilling Required | Drilling Not Required |
Installation Type | Clamp-On |
Color | Black |
Folds/Panels | 2 Folds/ 3 Panels |
Finish | Matte |
Description
Soft Folding, 2 Folds/ 3 Panels, Not Hinged In Front, Lockable via Tailgate Lock, Black, Vinyl
- •Lockable Via Tailgate Lock
- •Heavy Duty Leather Grain Fabric Provides Clean Lines And A Low Profile Appearance
- •Engineered Cab Clamps Attach Directly To Your Bed Flanges Without Damage And Alteration To Your Bed Caps
- •EZ-Lock Clamps Requires Minimal Effort To Operate And Self-Locks In Position When Attached To The Bed Flange For Added Security
- •Clamping System Attaches To Your Truck In Seconds For Easy Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DILL AIR CONTROLS LB TURRET VALVE (DILJ-690R)
- SUNBELT E-Z Reach Replacement Cups (pack of 2) 2.05" x4" x1.4" (A-B1CO313)
- MILTON Calbrtbl Service Gage, 160PSI, Dual Strght (S-986C)
- RACOR Vacuum Indicator, Fuel Filter (RK32036-01)
- EXTANG 20-C SILVERADO/SIERRA 8FT(EXCL W/ FACTORY SIDE STORAGE BOXES)SOLID FOL (84658)
- EXTANG 15-C F150 6.5FT BED TRIFECTA SIGNATURE 2.0 (94480)
- EXTANG 12-18 RAM 1500/2019 RAM 1500 CLASSIC/12-19 RAM 2500/3500(W/RAMBOX)6.4FT E-SERIES TONNO (77426)
- EXTANG FORD MAVERICK 4' 6'' 2022 (92735)
- EXTANG 17-C F250/F350 SUPER DUTY SHORT BED (6 3/4 FT) SOLID FOLD 2.0 TOOLBOX (84486)
- EXTANG 14-C TUNDRA 5.5FT BED W/O RAIL TRIFECTA 2.0 (92460)
- BUYERS PRODUCTS Heavy Duty Black Mesh Tarp 8 x 22 Foot (3009892)
- Extang Truck Bed Covers