Shop All Truck Bed Covers
Extang
TOYOTA TACOMA 2016-21 6 FT BED
Mfr # 77835
Zoro # G710951491
Free Shipping & Returns
$328.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Front Opening Not Hinged In Front
- Promotion Restriction Not eligible for promotion
- Material Vinyl
- Installation Type Clamp-On
- Folds/Panels 2 Folds/ 3 Panels
Product Information
- Brand Extang
- MFR # 77835
- Zoro # G710951491
- UPC # 750289778359
- Country of Origin United States
- Category Truck Bed Covers
Details
Front Opening | Not Hinged In Front |
Promotion Restriction | Not eligible for promotion |
Material | Vinyl |
Installation Type | Clamp-On |
Folds/Panels | 2 Folds/ 3 Panels |
Locking Type | Tailgate Handle Lock |
Type | Soft Folding |
Finish | Matte |
Color | Black |
Drilling Required | Drilling Not Required |
Description
Soft Folding, 2 Folds/ 3 Panels, Not Hinged In Front, Lockable via Tailgate Lock, Black, Vinyl, Works Without Tool Boxes
- •Lockable Via Tailgate Lock
- •Durable Vinyl Material
- •Full Perimeter Seal To Keep Water Out
- •Simple And Quick Installation
- •Easy To Use Spring Loaded Tailgate Clamps
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARS LEAKS Hydraulic Oil 12.5 oz (HJ12)
- TOOL TIME 8oz Vacuum and Fuel Hose Removal Pliers (TO62902)
- CRP PRODUCTS TRANSMISSION SERVICE KIT (TSK0019)
- BALDWIN FILTERS Air Filter, 11-1/32 x 25-7/8 in. (PA2650)
- EXTANG 07-13 SILVERADO/SIERRA 1500 07-14 2500/3500HD 8.0FT BED W/O TRACK SYST (93655)
- EXTANG 17-C F250/F350 SUPER DUTY SHORT BED (6 3/4 FT) SOLID FOLD 2.0 TOOLBOX (84486)
- EXTANG 20-C SILVERADO/SIERRA 6.10FT SOLID FOLD 2.0 TOOLBOX TONNEAU(W/O DURABE (84653)
- EXTANG HONDA RIDGELINE 2017 (92590)
- EXTANG 12-18 RAM 1500/2019 RAM 1500 CLASSIC/12-19 RAM 2500/3500(W/RAMBOX)6.4FT E-SERIES TONNO (77426)
- EXTANG DODGE RAM 2019-21 5 FT 7 IN BED (77421)
- TRUXEDO 20-C SILVERADO/SIERRA NEW BODY STYLE 2500HD/3500HD 6FT 9IN LO PRO TONN (573301)
- Extang Truck Bed Covers