Shop All Dry Erase Board Cleaners
Expo
White Board CARE Dry Erase Surface Cleaner, 22 oz Spray Bottle
Mfr # 1752229
Zoro # G201859893
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Removes Dry-Erase Inks; Shadows; Stains
- For Use On Aluminum; Ceramics; Enamel; Fiberglass; Laminates; Melamine; PET; Steel
- Capacity 22 oz
- Application Dry Erase Board Cleaner/Conditioner
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Product Information
- Brand Expo
- MFR # 1752229
- Zoro # G201859893
- UPC # 71641010697
- Country of Origin United States
- Category Dry Erase Board Cleaners
Details
Removes | Dry-Erase Inks; Shadows; Stains |
For Use On | Aluminum; Ceramics; Enamel; Fiberglass; Laminates; Melamine; PET; Steel |
Capacity | 22 oz |
Application | Dry Erase Board Cleaner/Conditioner |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Weight | 1.6 lbs |
Description
Nontoxic formula makes this ideal for classrooms and conference rooms. Easily cleans and refreshes whiteboards--just spray and wipe with a soft cloth.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSPORTRP DBA WHAM O Pro Classic Frisbee (81110)
- PIG Tamperproof Seal Label 6 each/package 6" L x 2" W, 6PK (LBL101)
- HTI Pinstripe Eraser (EP823)
- HOUSE 10387 Lumber Crayon Holder (HO878622)
- EXPO Eraser Replaceable Pad (8473KF)
- EXPO Expo® Dry Erase Board Cleaner, 22 oz., Clear, 1/Each (BDE22CL)
- EXPO Markerboard Towelettes, 6"x9" Sheet, 50 Count (SAN81850)
- EXPO White Board Care™ Liquid Cleaner, Gallon (SAN81800)
- EXPO Block Eraser, Felt, Gray (81505)
- EXPO Expo® White Board Eraser, PK6 (SAN81505)
- ASHLEY Whiteboard Eraser, Magnetic, Paw Design, 3-3/4", Purple (ASH10005)
- Expo Dry Erase Board Cleaners