Shop All Dry Erase Board Cleaners
Expo
White Board CARE Dry Erase Eraser, 5.13" x 1.25"
Mfr # 81505
Zoro # G501859999
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Felt
- Width 5.13"
- Color Charcoal
- Height 1.25"
- Application All Dry Erase
Product Information
- Brand Expo
- MFR # 81505
- Zoro # G501859999
- UPC # 71641815056
- Country of Origin United States
- Category Dry Erase Board Cleaners
Dimensions
Width | 5.13" |
Height | 1.25" |
Details
Material | Felt |
Color | Charcoal |
Application | All Dry Erase |
Weight | 0.048 lbs |
Description
Keep your whiteboard spotless with the Expo Dry Erase Eraser! Perfect for use after giving a presentation, it quickly and cleanly erases any mistakes with ease. The standard soft pile ensures smooth swipes while the sturdy yet comfortable block grip is easy to grasp. Their small size means you can bring them everywhere you’re presenting. To clean, simply rinse with soap and water. Ideal for the classroom, office or home, you can use your Expo eraser to freshen all of your dry erase boards.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMOSAFE Bottle Shipper, 4 Oz, PK100 (373)
- BUSINESS SOURCE Adding Machine Paper Rolls- 2.25 in. x 150 ft.- 12-PK- White (BSN28650)
- BROOKS Split-Lok Padlock Seal, Plastic with Wire Hasp, Blue, PK100 (6000000-3)
- ARROW FASTENER GLUE STICKS 0.5IN. CLR 2 (BAP5-4)
- EXPO Precision Point Whiteboard Eraser, 3PK (8473)
- EXPO White Board Care™ Liquid Cleaner, Gallon (SAN81800)
- EXPO White Board CARE Dry Erase Surface Cleaner, 8 oz Spray Bottle (81803)
- EXPO Dry-Erase Board-Cleaning Wet Wipes, 6 x 9, 50/Container (81850)
- EXPO Dry Erase Board Cleaning Wipes, 6x9", PK50 (2199437)
- EXPO Markerboard Towelettes, 6"x9" Sheet, 50 Count (SAN81850)
- MISTY Chalkboard/Whiteboard Cleaner, 20 oz, PK12 (1001403)
- Expo Dry Erase Board Cleaners