Shop All Rags & Towels
Expo
Microfiber Cleaning Cloth, 12 x 12, White
Mfr # 1752313
Zoro # G001860389
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Microfiber
- Size 12 x 12
- Color White
- Width 14"
- Length 14"
Product Information
- Brand Expo
- MFR # 1752313
- Zoro # G001860389
- UPC # 71641010734
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | 12 x 12 |
Width | 14" |
Length | 14" |
Details
Material | Microfiber |
Item | Cleaning Cloth |
Color | White |
Fragrance | Unscented |
Recommended For | Dirt; Dry Erase Ink; Dust |
Paper Towel Type | Dry Wipes |
Wipes per Container | 1 |
Weight | 0.1 lbs |
Type | Dry Wipes |
Packaging Type | Individually Packaged |
Ply | 1 |
Effective to Remove | Dirt;Dry Erase Ink;Dust |
Application | Dry Erase Boards |
Description
Microfiber cloth offers an environmentally friendly way to clean and refresh your whiteboards because it is washable and reusable! Ideal for classroom and conference room use. Provides a smooth, easy clean when wiping.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 1 in Looped-End Wet Mop, White, Cotton/Synthetic, PK6, FGA41206WH00 (FGA41206WH00)
- TENNANT Super Abrasive Bristle Scrub Brush (1221543)
- BOBRICK 6 Volt AC External Adapter (B3974-57)
- DIVERSEY Natural Solvent Cleaner, 1.5L Hose End Connection Bottle, 2 PK (95891201)
- MARCAL Perforated Kitchen Towels, White, PK30 (06350)
- R & R TEXTILE Microfiber New Microfiber Rags, 10 lb., Box 10 lb. (Z73126)
- CHEF REVIVAL Chef Revival 22x37 Flour Sack Towel, PK12 (704FSTW)
- PROCLEAN BASICS Cotton T-shirt Cloth Rag 15 lb. Varies Sizes, White (Z99301)
- GLOBAL INDUSTRIAL 50 Lb. Box Recycled Cut Rags, Mixed Pattern/White (670223)
- MONARCH BRANDS Global Industrial„¢ Recycled Mixed Color Cut Rags, 25 Lb. Box (R020-C45-PU*25)
- TORK Tork Perforated Roll Towel White, Certified Compostable, 30 x 84 Towels, HB1990A (HB1990A)
- Expo Rags & Towels