Shop All Dry Erase Markers
Expo
Dry Erase Marker Set, Fine, Capped, PK36
Mfr # 1921062
Zoro # G810905189
product price: $43.15
/pk 36, $1.20/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Barrel Type Original
- Marker Ink Color Black
- Marker Cap Capped
- Low Odor Yes
- Includes (36) Markers
Product Information
- Brand Expo
- MFR # 1921062
- Zoro # G810905189
- UPC # 00071641084605
- Country of Origin United States
- Category Dry Erase Markers
Details
Item | Dry Erase Marker Set |
Barrel Type | Original |
Marker Ink Color | Black |
Marker Cap | Capped |
Low Odor | Yes |
Includes | (36) Markers |
Marker Set Ink Colors | Black |
Marker Tip | Fine |
Standards | AP Certified Nontoxic, ASTM D-4236 |
Number of Markers | 36 |
Metal Detectable | Not Metal Detectable |
Description
Dry Erase Marker Set, Fine, Marker Cap Capped, Barrel Type Original, Low Odor Yes, Marker Ink Color Black, Marker Set Ink Colors Black, Number of Markers 36, Standards AP Certified Nontoxic, ASTM D-4236, Includes (36) Markers, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALSBURY INDUSTRIES Vertical Mailbox, Bronze, Powder Coated, 3 Doors, Surface, - (3503ZSU)
- ELK HOME Camarena Easel, 16-inch, 2PK (629273/S2)
- DOMTAR Paper, 2-HP Top, 20 lb, 92 Bright, 8-1/2inx11in, 2500/CT, White (8827)
- ZORO SELECT 15" x 6" Vacuum Sealer Bags, 3 mil, Clear (5CPV5)
- EXPO Vis-a-Vis Wet Erase Marker, Fine Bullet Tip, Assorted, PK12, 12PK (2134347)
- EXPO Dry-Erase Marker, Chisel Tip, Assorted, PK8 (80078)
- EXPO Dry Erase Marker, Chisel Tip, Black, PK36 (1920940)
- EXPO Dry Erase Markers, PK8 (1944658)
- EXPO Dry Erase Marker Set, Chisel Tip Black, Blue, Green, Red (80653)
- EXPO Fluorescent Markers, 5Color Set, Bullet Tip, PK/BE/WE/YW/GN PK (SAN14075)
- AVERY Desk Style Highlighter, Chisel Pt, 4-Color Set, 4/BX, AST 4PK (AVE17752)
- Expo Dry Erase Markers