Shop All Dry Erase Markers
Expo
Dry Erase Marker Set, Chisel Tip Black, Blue, Red PK3
Mfr # 81503
Zoro # G4544321
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black, Blue, Red
- Tip Size Broad
- Barrel Type Original
- Point Type Chisel
- Marker Tip Chisel
Product Information
- Brand Expo
- MFR # 81503
- Zoro # G4544321
- UPC # 071641815032
- Country of Origin United States
- Category Dry Erase Markers
Dimensions
Tip Size | Broad |
Details
Item | Dry Erase Markers |
Ink Color | Black, Blue, Red |
Barrel Type | Original |
Point Type | Chisel |
Marker Tip | Chisel |
Includes | Magnetic Holder |
Marker Set Ink Colors | Black, Blue, Red |
Marker Ink Color | Assorted |
Number of Markers | 3 |
Marker Cap | Capped |
Low Odor | Yes |
Marker Set Ink Colors | Black, Blue, Red |
Description
Dry Erase Markers, Chisel, Marker Cap Capped, Barrel Type Original, Low Odor Yes, Marker Ink Color Assorted, Marker Set Ink Colors Black, Blue, Red, Number of Markers 3, Includes Magnetic Holder, Package Quantity 3
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G2 Pen, Gel, G2, Ultra Fine, Bk, PK24 (31277BD)
- SCHOOL SMART BINDER VIEW D-RING 2 IN BLUE (2006481)
- HSM OF AMERICA Paper Shredder, Cross-Cut Style (shredstar X5)
- TICONDEROGA Pencil, Woodcase, #2.5, PK12 (13885)
- EXPO Marker, Wet-Erase, , Fine Point, 12/DZ, Green 12PK (SAN16004)
- EXPO Dry-erase Markers, Fine Point, Nontoxic, 4/PK, Assorted PK (SAN2138430)
- EXPO Marker, Wet-Erase, , Fine Point, 4/PK, Black PK (SAN2134050)
- EXPO Dry Erase Marker Set, Chisel Tip, Assorted Colors Low Odor (80556)
- EXPO Dry-Erase Set, w/4 Markers/Eraser/Spray, Fine Tip, Assorted PK (SAN80675)
- EXPO Dry-erase Markers, Fine Point, Nontoxic, 12/DZ, Black PK (SAN86001)
- QUARTET Dry Erase Marker, Fine Tip, Black, PK12 Low Odor (5001-13MA)
- Expo Dry Erase Markers