Shop All Dry Erase Board Cleaners
Expo
Dry-Erase Board-Cleaning Wet Wipes, 6 x 9, 50/Container
Mfr # 81850
Zoro # G501860483
original price:
$18.10
18% off
new price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Removes Dust
- For Use On Fiberglass; Melamine; Porcelain
- Application Dry Erase Boards
- Material Cloth
- Color White
Product Information
- Brand Expo
- MFR # 81850
- Zoro # G501860483
- UPC # 71641818507
- Country of Origin United States
- Category Dry Erase Board Cleaners
Dimensions
Width | 5.6" |
Length | 8" |
Details
Removes | Dust |
For Use On | Fiberglass; Melamine; Porcelain |
Application | Dry Erase Boards |
Material | Cloth |
Color | White |
Weight | 0.7 lbs |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Description
Combines liquid cleaner with a disposable wipe for smooth, convenient cleaning that removes ghosting and stubborn marker ink from most dry erase surfaces. Perfect for classroom use. Pop up container with freshness seal keeps wipes moist.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARCO PRODUCTS Sparco Rubber Grip Straight Scissors (SPR25226)
- AVERY Postcard, 4Up, Ivy, PK100 (5919)
- RELIUS SOLUTIONS Banding Stretch Wrap, 3X600', 150 Gauge (PVT3x150GI)
- DOCUGARD Check, Businss, Marble Top, Gn Pk (PRB04502)
- EXPO Expo® Dry Erase Board Cleaner, 8 oz., Clear, 1/Each (BDE8CL)
- EXPO Expo® White Board Eraser, PK6 (SAN81505)
- EXPO Dry Erase Cloth, Microfiber, White (1752313)
- EXPO Dry Erase Board Cleaning Wipes, 6x9", PK50 (2199437)
- EXPO Precision Point Whiteboard Eraser, 3PK (8473)
- EXPO Eraser Replaceable Pad (8473KF)
- QUARTET Chalkboard Eraser (804526)
- Expo Dry Erase Board Cleaners