Shop All Light Fixture Parts
Exo
Trunnion Mounting Kit, Steel, Dark Bronze
Mfr # RFL-TRN-DB
Zoro # G3327529
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hubbell Lighting Pole Mounted Floodlighting and Area Luminaires
- Housing Finish Dark Bronze
- Features Easy Installation
- Housing Material Steel
- Warranty 1 yr
Product Information
- Brand Exo
- MFR # RFL-TRN-DB
- Zoro # G3327529
- UPC # 785988044535
- Country of Origin China
- Category Light Fixture Parts
Details
Item | Trunnion Mounting Kit |
For Use With | Hubbell Lighting Pole Mounted Floodlighting and Area Luminaires |
Housing Finish | Dark Bronze |
Features | Easy Installation |
Housing Material | Steel |
Warranty | 1 yr |
Description
Trunnion Mounting Kit, For Use With Hubbell Lighting Pole Mounted Floodlighting and Area Luminaires, Warranty 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Socket Gx32d-2 22W 2-pin Socket (GX32D-2 22W 2-PIN SOCKET SOCKET)
- ILC Replacement for Bulbrite 154015 replacement light bulb lamp (154015 BULBRITE)
- SATCO 10 W miniature - T3 1/4 - Frost - 20000 Hours - 120L - Festoon Base - 12V (S6990)
- MIRACLE LED Industrial 4 ft LED Grow Light Hydroponic Full Spectrum Daylight (602133)
- EXO Pole Bracket, Steel Housing, 30"L, 2-3/8"W (BHH-2180-PT20-DB)
- EXO Replacement Lens Kit, 14inLx14inW, Clear (800-3289-0100)
- WESTINGHOUSE Mushroom White Glass Lamp Shade (85757)
- WESTINGHOUSE BRASS LAMP KNOBS (70131)
- JANDORF Lamp Loop (60242)
- MILLENNIUM Warehouse Shade (RWHS14-SB)
- POLYMER PRODUCTS Polymer Products 3202-50530 Cylinder 5.5 in. Clear Acrylic Jelly Jar Replacement Globe; Pack Of 6 (3202-50530)
- Exo Light Fixture Parts