Shop All Light Fixture Parts
Exo
Pole Bracket, Steel Housing, 30"L, 2-3/8"W
Mfr # BHH-2180-PT20-DB
Zoro # G5129597
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 in
- Height 16 1/2 in
- For Use With Hubbell Lighting Pole Mounted Floodlighting and Area Luminaires
- Housing Material Steel
- Housing Finish Dark Bronze
Product Information
- Brand Exo
- MFR # BHH-2180-PT20-DB
- Zoro # G5129597
- UPC # 785988041244
- Country of Origin United States
- Category Light Fixture Parts
Dimensions
Length | 30 in |
Width | 2 1/2 in |
Height | 16 1/2 in |
Details
Item | Pole Bracket |
For Use With | Hubbell Lighting Pole Mounted Floodlighting and Area Luminaires |
Housing Material | Steel |
Housing Finish | Dark Bronze |
Warranty | 1 yr |
Description
Pole Bracket, For Use With Hubbell Lighting Pole Mounted Floodlighting and Area Luminaires, Height 16 1/2 in, Width 2 1/2 in, Warranty 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO 11 Inch Flush Mounted LED Fixture, CCT Selectable, Square, White Acrylic (62/1214)
- MILWAUKEE TOOL Work Light and Tumbler (2357-20, 48-22-8393R)
- SATCO Bulb, Incandescent, 15W, T7, Candelabra Base, Sign & Indicator (S4718)
- BURTON HAL Light Bulb, MR16, 2-Pin(GU5.3), PK3 (0006130PK)
- EXO Trunnion Mounting Kit, Steel, Dark Bronze (RFL-TRN-DB)
- EXO Replacement Lens Kit, 14inLx14inW, Clear (800-3289-0100)
- SIGNIFY Philips Advance ICN2P32N Electronic T8 Ballast, Instant Start, 2 or 1- 32W T8 Lamps, 89 BF (ICN2P32N)
- JANDORF SOCKET KNOBS REPLACE PK2 (60143)
- KEYSTONE UnShunted Short T8 Socket, KT-SOCKET-T8-U-S (KT-SOCKET-T8-U-S)
- CORELLE White Glass Winter Frost White Luncheon Plate 8-1/2 in. D (6003880)
- WESTGATE T8-EZ3-4FT-18W-50K-C4FT. T8-EZ3 LED TUBE LAMPS, PK 12 (T8-EZ3-4FT-18W-50K-C)
- Exo Light Fixture Parts