Shop All Outdoor Lighting Accessories
Exo
Photocontrol 480V, 3" L x 3" W x 2" H
Mfr # PTL-5
Zoro # G0579527
product price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 480V Hubbell Lighting Outdoor Luminaires
- Length 3 in
- Height 2 in
- Width 3 in
- Temp. Range -30 Degrees to 40 Degrees C
Product Information
- Brand Exo
- MFR # PTL-5
- Zoro # G0579527
- UPC # 785988270156
- Country of Origin United States
- Category Outdoor Lighting Accessories
Dimensions
Length | 3 in |
Height | 2 in |
Width | 3 in |
Details
Item | Photocontrol |
For Use With | 480V Hubbell Lighting Outdoor Luminaires |
Temp. Range | -30 Degrees to 40 Degrees C |
Warranty | 1 yr |
Description
Photocontrol, For Use With 480V Hubbell Lighting Outdoor Luminaires, Height 2 in, Width 3 in, Warranty 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA 7W T4 LED Light Bulb - 2G7 Base - White Finish (S6413)
- SIGNIFY LED, 10 W, A19, Medium Screw (E26) (10A19/LED/927/FR/P/ND 4/1FB)
- STREAMLIGHT Temp Light, Battery/Corded, 10000lm, LED (46000)
- SATCO 8.8 Watt A19 LED Lamp - 3000K - Medium Base - 220 Degree Beam Angle - 120-277 Volts (S28915)
- EXO Photocontrol, 1-1/2" L x 4" W (PBT-234)
- EXO Replacement Glass Globe, 5" L x 5" W x8"H (VGL-RD)
- EXO Frosted Replacement Glass Globe, 5" Lx5"W (VGL-FG)
- EXO Replacement Glass Globe, 5" L x 5" Wx8" H (VGL-BU)
- EXO Upswept Arm, 30" L x 2" W x 8" H (ARM-DD30)
- EXO Photocontrol 120V, 1-1/2" L x 4" W x 3" H (PBT-1)
- HADCO Housing, 8-1/8" L x 3-1/2" W x 2-11/16" H (RS2-HHO)
- Exo Outdoor Lighting Accessories