Shop All Outdoor Wall Lights
Exo
LED Wall Pack, 30W, 2300 lm, 120 to 277V
Mfr # SG1-30-4K-PCU
Zoro # G9869837
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temp. 4000K
- Fixture Voltage 120 to 277
- LED Replacement For 100W HPS/MH
- Housing Finish Dark Bronze
- Voltage 120 to 277 V AC
Product Information
- Brand Exo
- MFR # SG1-30-4K-PCU
- Zoro # G9869837
- UPC # 785988033201
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 6 5/8 in |
Height | 7 13/16 in |
Length | 4 in |
Fixture Length | 4 in |
Fixture Height | 7 13/16 in |
Fixture Width | 6 5/8 in |
Recommended Mounting Height | 12 to 15 ft |
Description
Wall Pack, Lumens 3,060 lm, Fixture Wattage 30 W, Voltage 120 to 277 V AC, Light Distribution Shape Type III, LED Replacement For 100W HPS/MH, Fixture Sensor Type Photocontrol, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Height 7 13/16 in, Width 6 5/8 in, Rated Life 60,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material Glass, IP Rating 65, Lumens per Watt 105 lm/W, Max. Operating Temp. 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, Incandescent, 20W, T6 1/2, Bayonet Double Contact Base, Tubular (S3297)
- BELL + HOWELL SPOTLIGHT SOLAR POWERED (2963)
- WESTGATE LED T8 4FT , 18W , 2160 LM , 3500K , CLEAR GLASS, TYPE A+B, DLC, NON DIMMABLE, PK 36 (T8-EZ6-GS-4FT-18W-40K-C)
- ILC Replacement for Osram Sylvania F17t8/735/eco/ic replacement light bulb lamp (F17T8/735/ECO/IC OSRAM SYLVANIA)
- EXO LED Wall Pack, 20W, 1700 lm, 120 to 277V (SG1-20-4K-PCU)
- EXO LED Wall Pack, 50W, 4200 lm, 120 to 277V (SG2-50-PCU)
- EXO LED Wall Pack, 32W, 3050 lm, 8" H x 15" L (PVL3-180L-5K-035-U-DB)
- EXO LED Wall Pack, 17W, 1600 lm, 5-1/4" H (LNC-7LU-5K-3-1-PCU)
- EXO LED Wall Pack, 13W, 1100 lm, 5-1/4" H (LNC-5LU-4K-3-1-PCU)
- EXO LED Wall Pack, 5600 lm, 4000K Color Temp. (TRP2-24L-50-4K7-4-UNV-DB-PC)
- OR 2T434212 16.6 ft. Indoor-Outdoor LED Flexible Rope Light 60 Multicolored (OR32233)
- Exo Outdoor Wall Lights