Shop All Outdoor Wall Lights
This Product is Discontinued
Exo
LED Wall Pack, 22W, 120-277V, 2024L (Discontinued)
Mfr # LNC9LU5K31
Zoro # G8487367
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Temp. 5000K
- Fixture Voltage 120 to 277
- LED Replacement For 200W HPS/MH
- Housing Finish Bronze
- Voltage 120 to 277 V AC
Product Information
- Brand Exo
- MFR # LNC9LU5K31
- Zoro # G8487367
- UPC # 785988020683
- Country of Origin Mexico
- Category Outdoor Wall Lights
Dimensions
Width | 4 7/8 in |
Height | 5 1/4 in |
Length | 8 1/4 in |
Fixture Length | 8 1/4 in |
Fixture Height | 5 1/4 in |
Fixture Width | 5 in |
Recommended Mounting Height | 8 to 12 ft |
Description
Wall Pack, Lumens 2,024 lm, Fixture Wattage 22 W, Voltage 120 to 277 V AC, Light Distribution Shape Type III, LED Replacement For 200W HPS/MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Color Temperature 5000K, Color Rendering Index 70, Height 5 1/4 in, Width 4 7/8 in, Rated Life 60,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Acrylic, Lumens per Watt 92 lm/W, Max. Operating Temp. 104 Degrees F
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.