Shop All Outdoor Wall Lights
Exo
LED Wall Pack, 17W, 1600 lm, 5-1/4" H
Mfr # LNC-7LU-5K-4-1
Zoro # G7395599
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temp. 5000K
- Fixture Voltage 120 to 277
- LED Replacement For 100W HPS/MH
- Housing Finish Dark Bronze
- Voltage 120 to 277 V AC
Product Information
- Brand Exo
- MFR # LNC-7LU-5K-4-1
- Zoro # G7395599
- UPC # 785988035144
- Country of Origin United States
- Category Outdoor Wall Lights
Dimensions
Width | 4 7/8 in |
Height | 5 1/4 in |
Length | 8 1/4 in |
Fixture Length | 8 1/4 in |
Fixture Height | 5 1/4 in |
Fixture Width | 4 13/16 in |
Recommended Mounting Height | 8 to 12 ft |
Description
Wall Pack, Lumens 1,557 lm, Fixture Wattage 17 W, Voltage 120 to 277 V AC, Light Distribution Shape Type IV, LED Replacement For 100W HPS/MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Color Temperature 5000K, Color Rendering Index 70, Height 5 1/4 in, Width 4 7/8 in, Rated Life 60,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material Acrylic, Lumens per Watt 91.5 lm/W, Max. Operating Temp. 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Baffle Trim, 693 (693WB)
- LITHONIA LIGHTING Reflector, F/Fluor Strip Light Fixtures (CASR48)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 96"Max. Length (F96T8/TL841/HO/PLUS ALTO 25/1)
- JANDORF Halogen Socket Doubl End (60520)
- EXO LED Wall Pack, 13W, 120-277V, 1132L (LNC-5LU-5K-3-1-PCU)
- EXO LED Wall Pack, 17W, 1600 lm, 5-1/4" H (LNC-7LU-4K-4-1)
- EXO LED Wall Pack, 20W, 1700 lm, 120 to 277V (SG1-20-PCU)
- EXO LED Wall Pack, 20W, 1700 lm, 120 to 277V (SG1-20-4K-PCU)
- EXO LED Wall Pack, 1532 Lumens, Type IV, 4000K (PRS-20-4K-PC)
- EXO LED Wall Pack, 5600 lm, 4000K Color Temp. (TRP2-24L-50-4K7-4-UNV-DB)
- EXO Outdoor Accessory, Wall/Pole Bracket (4041)
- Exo Outdoor Wall Lights