Shop All Outdoor Wall Lights
Exo
LED Slender Wall Pack w/ Photocontrol, 1500L, 5000K, 120-277v
Mfr # SG1-10-PCU
Zoro # G2217045
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temp. 5000K
- Fixture Voltage 120 to 277
- LED Replacement For 50W HPS/MH
- Housing Finish Powder Coated
- Voltage 120 to 277 V AC
Product Information
- Brand Exo
- MFR # SG1-10-PCU
- Zoro # G2217045
- UPC # 785988044719
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 6 5/8 in |
Height | 7 7/8 in |
Length | 4 in |
Fixture Length | 4 in |
Fixture Height | 7 7/8 in |
Fixture Width | 6 5/8 in |
Recommended Mounting Height | 10 to 12 ft |
Description
LED Wall Pack, Lumens 1,349 lm, Fixture Wattage 11 W, Voltage 120 to 277 V AC, Light Distribution Shape Type III, LED Replacement For 50W HPS/MH, Fixture Sensor Type Photocell, Light Technology LED, Color Temperature 5000K, Color Rendering Index 70, Height 7 7/8 in, Width 6 5/8 in, Rated Life 60,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material Glass, IP Rating 65, Lumens per Watt 122 lm/W, Max. Operating Temp. 104 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Q750t3/4cl-120v replacement light bulb lamp (Q750T3/4CL-120V GE GENERAL ELECTRIC G.E)
- NITECORE TIKI 300 Lumen USB Rechargeable Keychain Flashlight UV/CRI (TIKI)
- SCIPIO Cree 800 Lumen Headlamp Tactical Use Indoor Outdoor Headband Flashlight Headlight (HL1906015)
- HOWARD LIGHTING Light Emerg/Exit Led Adj Heads (HL03143RW)
- EXO LED Wall Pack, 20W, 1700 lm, 120 to 277V (SG1-20-PCU)
- EXO LED Wall Pack, 30W, 2300 lm, 120 to 277V (SG1-30-PCU)
- EXO LED Slender Wall Pack w/ Photocontrol, 4000L, 5000K, 120-277v (SG1-40-PCU)
- EXO LED Wall Pack, 80W, 6600 lm, 120 to 277V (SG2-80-PCU)
- EXO LED Wall Pack, 32W, 2950 lm, 8" H x 15" L (PVL3-180L-4K-035-U-DB)
- EXO LED Wall Pack, 17W, 1600 lm, 5-1/4" H (LNC-7LU-5K-3-1-PCU)
- DESIGNERS FOUNTAIN Burton 16 in 1Light Black Outdoor Wall Lantern with Clear Glass Shade (D277M-7EW-BK)
- Exo Outdoor Wall Lights