Shop All Security & Flood Lights
This Product is Discontinued
Exo
LED Floodlight, 150W, 5000K, 14-7/8"L x 6"W (Discontinued)
Mfr # FLL-150-5K-U-Y
Zoro # G7595640
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fixture Mounting Location Universal
- Lighting Technology LED
- Lumens Per Watt 98.0
- Green Environmental Attribute Product Contributes To Reducing Energy Consumption
- Fixture Width 6 in
Product Information
- Brand Exo
- MFR # FLL-150-5K-U-Y
- Zoro # G7595640
- UPC # 785988033669
- Country of Origin China
- Category Security & Flood Lights
Dimensions
Fixture Width | 6 in |
Fixture Height | 19 in |
Fixture Length | 14 7/8 in |
Height | 19 in |
Width | 6 in |
Length | 14 7/8 in |
Description
Floodlight, Lumens 14,764 lm, Fixture Wattage 150 W, Voltage 120 to 277V AC, Light Distribution Shape NEMA 6x6, LED Replacement For 400W MH/HPS, Fixture Sensor Type No Sensor Included, Light Technology LED, Fixture Mounting Location Universal, Mount Type Yoke, Color Temperature 5000K, Color Rendering Index 80, Height 19 in, Width 6 in, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material Glass, IP Rating IP65, Lumens per Watt 98 lm/W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.