Shop All Security & Flood Lights
Exo
General Purpose Floodlight, 5000 lm, LED
Mfr # RFL3-50-4K
Zoro # G3327565
original price:
$379.79
11% off
new price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Mounting Location Pole, Wall
- Lighting Technology LED
- Light Distribution Wide Flood
- Color Temperature 4000K
- Lamp Type - Fixtures Integrated LED
Product Information
- Brand Exo
- MFR # RFL3-50-4K
- Zoro # G3327565
- UPC # 785988044412
- Country of Origin Mexico
- Category Security & Flood Lights
Dimensions
Fixture Height | 9 3/8 in |
Fixture Width | 9 51/64 in |
Fixture Length | 2 1/2 in |
Width | 9 51/64 in |
Height | 9 3/8 in |
Length | 2 1/2 in |
Description
Floodlight, Lumens 6,823 lm, Fixture Wattage 52 W, Voltage 120 to 277V AC, Light Distribution Shape NEMA 6x6, LED Replacement For 250W MH/HPS, Light Technology LED, Fixture Mounting Location Pole, Wall, Mount Type Knuckle, Color Temperature 4000K, Color Rendering Index 70, Height 9 3/8 in, Width 9 51/64 in, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material Acrylic, IP Rating IP66, Lumens per Watt 131 lm/W, Max. Operating Temp. 40 Degrees C
Restrictions
- WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 6W, S6 Incandescent Light Bulb (6S6/130V)
- HYLITE LED Omni Repl Lamp for 32W/42W CFL, PK10 (HL-OB-12W-G24-50K)
- NEBO 1,500 Lumen AA Handheld Flashlight (NEB-FLT-0017)
- ILC Replacement for Sylvania 6s6/cl 130v replacement light bulb lamp, 10PK (6S6/CL 130V SYLVANIA)
- EXO Floodlight, LED, 120V, 2239 lm (LBUL-20-3K)
- EXO General Purpose Floodlight, 5000 lm, LED (RFL3-40-4K-PC)
- EXO General Purpose Floodlight, 5000 lm, LED (RFL3-40-4K)
- EXO General Purpose Floodlight, 15000 lm, LED (RFL4-120-4K-T)
- EXO General Purpose Floodlight, 32000 lm, LED (RFL5-265-4K-K)
- EXO LED Security Floodlight, 120v, 3000k (ML-2L3K-1-WH)
- BUYERS PRODUCTS 22.5 Inch 10,800 Lumen LED Clear Curved Combination Spot-Flood Light Bar (1492172)
- Exo Security & Flood Lights