Shop All Security & Flood Lights
Exo
General Purpose Floodlight, 5000 lm, LED
Mfr # RFL3-40-4K
Zoro # G3327608
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Mounting Location Pole, Wall
- Lighting Technology LED
- IP Rating - Fixtures 66
- Number of Heads 1
- CRI 70
Product Information
- Brand Exo
- MFR # RFL3-40-4K
- Zoro # G3327608
- UPC # 785988044375
- Country of Origin Mexico
- Category Security & Flood Lights
Dimensions
Fixture Height | 9 3/8 in |
Fixture Width | 9 51/64 in |
Fixture Length | 2 1/2 in |
Height | 9 3/8 in |
Width | 9 51/64 in |
Length | 2 1/2 in |
Description
Floodlight, Lumens 4,551 lm, Fixture Wattage 34 W, Voltage 120 to 277V AC, Light Distribution Shape NEMA 6x6, LED Replacement For 250W MH/HPS, Light Technology LED, Fixture Mounting Location Pole, Wall, Mount Type Knuckle, Color Temperature 4000K, Color Rendering Index 70, Height 9 3/8 in, Width 9 51/64 in, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material Acrylic, IP Rating IP66, Lumens per Watt 134 lm/W, Max. Operating Temp. 40 Degrees C
Restrictions
- WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO Dual-Light Flashlight With Dual Magnets - Green (XPP-5422GMX)
- SATCO 40 W G25 Incandescent - Clear - 2500 Hours - 300L - Medium Base - 220V (A3644)
- RAILHEAD GEAR Warning Light, Amber, LED, 2 D Batteries (M100A-LED)
- MAXSA INNOVATIONS Post Cap and Deck Railing Lights - Solar Wave style - White (41981)
- EXO Floodlight, LED, 120V, 2468 lm (LBUL-20-4K)
- EXO General Purpose Floodlight, 32000 lm, LED (RFL5-265-4K-K)
- EXO General Purpose Floodlight, 32000 lm, LED (RFL5-265-4K-T)
- EXO Floodlight, LED, 120V, 2239 lm (LBUL-20-3K)
- EXO General Purpose Floodlight, 5000 lm, LED (RFL3-40-4K-PC)
- EXO LED Security Floodlight, 120v, 3000k (ML-2L3K-1-DB)
- WESTGATE SFX-G5-RBLED STADIUM FLOOD LIGHTS - ALSO SUITABLE FOR BUILDING FACADES (SFX-G5-RB)
- Exo Security & Flood Lights