Shop All Security & Flood Lights
Exo
General Purpose Floodlight, 32000 lm, LED
Mfr # RFL5-265-4K-T
Zoro # G3327547
product price: $1,135.99
/ea
Free Shipping & Returns
$1,135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Mounting Location Pole, Wall
- Lighting Technology LED
- Fixture Width 18 1/8 in
- Fixture Length 2 1/2 in
- Fixture Lens Material Acrylic
Product Information
- Brand Exo
- MFR # RFL5-265-4K-T
- Zoro # G3327547
- UPC # 785988044528
- Country of Origin Multiple
- Category Security & Flood Lights
Dimensions
Fixture Width | 18 1/8 in |
Fixture Length | 2 1/2 in |
Fixture Height | 9 3/8 in |
Width | 18 1/8 in |
Height | 9 3/8 in |
Length | 2 1/2 in |
Description
Floodlight, Lumens 30,106 lm, Fixture Wattage 266 W, Voltage 120 to 277V AC, Light Distribution Shape NEMA 6x6, LED Replacement For 1000W MH/HPS, Light Technology LED, Fixture Mounting Location Pole, Wall, Mount Type Trunnion, Color Temperature 4000K, Color Rendering Index 70, Height 9 3/8 in, Width 18 1/8 in, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material Acrylic, IP Rating IP66, Lumens per Watt 119 lm/W, Max. Operating Temp. 40 Degrees C
Restrictions
- WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER LIGHTING Cooper Lighting MS180W White Motion Detector Head (765875)
- WALDMANN Replacement Tube (305169020)
- STREAMLIGHT STREAMLIGHT 150/45 Lumens, LED Yellow Headlamp (61301)
- ILC Replacement for Ushio Qih240-1600t/s replacement light bulb lamp (QIH240-1600T/S USHIO)
- EXO General Purpose Floodlight, 15000 lm, LED (RFL4-120-4K-T)
- EXO Floodlight, LED, 120V, 2239 lm (LBUL-20-3K)
- EXO Floodlight, LED, 120V, 2468 lm (LBUL-20-4K)
- EXO General Purpose Floodlight, 32000 lm, LED (RFL5-265-4K-K)
- EXO General Purpose Floodlight, 5000 lm, LED (RFL3-50-4K)
- EXO General Purpose Floodlight, 5000 lm, LED (RFL3-40-4K-PC)
- HALO HOME Fts20C Halo Home Smart Led Floodlight (FTS20CB)
- Exo Security & Flood Lights