Rechargeable Battery 2/3AA NiCd 1.2V 450mAh with Tabs for Solar Light
Mfr # EBC-2/3AA-WT
Zoro # G003666682
Key Features
- Voltage - Batteries 1.2
- Capacity - Batteries 450
- Height 1.18
- Width 0.57
- Terminal Type - Batteries Tabs
Product Information
- Brand Exell Battery
- MFR # EBC-2/3AA-WT
- Zoro # G003666682
- UPC # 819891010483
- Country of Origin China
- Category Specialty Rechargeable Batteries
Dimensions
Height | 1.18 |
Width | 0.57 |
Battery Size | 2/3AA |
Diameter | 0.57 |
Length | 1.18 |
Details
Voltage - Batteries | 1.2 |
Capacity - Batteries | 450 |
Terminal Type - Batteries | Tabs |
Weight | 0.02 |
Voltage | 1.2 |
Color | Black |
Battery Chemistry | NiCAD |
Description
Rechargeable Battery 2/3AA NiCd with tabs are excellent for building custom battery packs. If you are a novice or an old pro, these batteries will keep you powered up. These batteries can be recharged 500-1000 times giving you years of use.
Features:
High quality High Capacity 2/3AA Size rechargeable NiCd battery.
Provides long use time per charge with this high 450mAh capacity
Designed for enhanced performance for high drain applications such as digital
cameras, CD players, portable audio devices, hand held games, 2-way radios, PDAs, and other portable high drain digital electronics
Excellent quality and the best price
Terminals: Flat Top w/ Tabs
Voltage: 1.2V
Chemistry: NiCd
Height: 1.18 in.
Width: 0.57 in.
Weight: 0.04 lb.
Amperage: 450mAh
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENSEN Bluetooth Digital AM/FM Dual Alarm Clock (JCR-298)
- HI-TEC Telephone Handset Cord With Black Cable With 1.5 in. Lead 6 ft. (HI333001)
- INNOVERA USB 3.0 Flash Drive, 8 GB (82008)
- ZORO SELECT Disposable Healthcare Telephone, Universal, Cream (41T-5 R (WH))
- EXELL BATTERY Emergency Lighting Battery Replacement for ITI 34-051 (EBE-47)
- EXELL BATTERY 3V PLC Backup Battery Allen Bradley 1745-B1 SLC-100 Replaces COMP-108 (EBPLC-108)
- EXELL BATTERY Exell NiCD 7.2V 800mAh Back-Up Battery for Security Alarm Systems (EBC-70-800)
- EXELL BATTERY Emergency Lighting Battery Fits Sure-Lites 026-148, 26-148, LPX70RWH (EBE-93)
- EXELL BATTERY Razor Battery For Braun 155 2505 5415 5564 Razors (EBR-17)
- EXELL BATTERY 3V Lithium PLC Computer Backup Battery Replaces 1756-BA2 1756-L6X (EBPLC-304)
- ILC Replacement for GE Sm201-6 Battery (SM201-6 BATTERY GE)
- Exell Battery Specialty Rechargeable Batteries