PLC Computer Backup Battery HC PANA BR-AGCF2W BR-ACF2P
Mfr # EBPLC-193HC
Zoro # G603666822
Key Features
- Height 1.82
- Battery Size Custom
- Width 0.68
- Diameter 0.68
- Length 1.82
Product Information
- Brand Exell Battery
- MFR # EBPLC-193HC
- Zoro # G603666822
- UPC # 819891016799
- Country of Origin China
- Category Disposable Specialty Batteries
Dimensions
Height | 1.82 |
Battery Size | Custom |
Width | 0.68 |
Diameter | 0.68 |
Length | 1.82 |
Details
Voltage | 6 |
Capacity - Batteries | 1800 |
Battery Chemistry | Lithium |
Terminal Type - Batteries | Wire with Connector |
Voltage - Batteries | 6 |
Color | Black |
Weight | 0.25 |
Description
6V PLC Computer Backup Battery Replaces HC PANA BR-AGCF2W BR-ACF2P 6V Lithium PLC Computer Backup Battery is a replacement Programmable Logic Controller (PLC) battery, which is used in a wide variety of industrial robot / process control applications as well as industrial and logic controller applications. This PLC battery is a 2 cell lithium battery designed for Cutler Hammer and GE Fanuc A06 series programmable logic controllers and industrial computers. Low self discharge rate gives this cell a 10 year shelf life. Stable voltage broad temperature range (-40°C to +85°C). 6V Lithium PLC Computer Backup Battery Replaces: Cutler Hammer A06 Controller Battery, Cutler Hammer A06B-0177-D106, Cutler Hammer A98L-0031-0011, Dantona COMP-193HC PANA, Energy+ BR-ACF2P, Ge Fanuc A06 Series, Ge Fanuc A06B-0177-D106, Ge Fanuc A98L-0031-0011, Newark 84M9024, Panasonic BR-AGCF2W
- •GREAT REPLACEMENT FOR: Cutler Hammer A06 Controller Battery, Cutler Hammer A06B-0177-D106, Cutler Hammer A98L-0031-0011, COMP-193HC PANA, Energy+ BR-ACF2P, Ge Fanuc A06 Series, Ge Fanuc A06B-0177-D106, Ge Fanuc A98L-0031-0011, Newark 84M9024, BR-AGCF2W.
- •BATTERY TYPE: This battery has a low self-discharge rate that allows it to have a shelf life of up to 10 years. This battery can replace COMP-193HC PANA, GE Fanuc A06 Series, Energy Plus BR-ACF2P, BR-AGCF2W, and other battery types.
- •HIGH-QUALITY BATTERY: This lightweight, button-top lithium battery boasts an output voltage of 6 V and an amperage of 1800 mAh. This battery is constructed with high-quality, durable materials that are built to last.
- •CONNECTOR TYPE: This PLC computer battery backup comes built with a wire lead and connector that were constructed with high-quality, durable materials that are built to last.
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSEAR Smart Headset Headband (BT/SR/cable) (SM1PB002)
- UPG Sealed Lead Acid Battery, 6 V, 12Ah, UB6120, F2 Faston Tab Terminal, AGM Type (D5778)
- MIGHTY MAX BATTERY ML50-12 -12V 50AH SLA Replaces Leoch LPC12-38 (ML50-1237)
- ALARM LOCK Alarm Lock Alkaline Replacement Batteries (BP6)
- EXELL BATTERY ATM Machine Battery Fits Resistacap N250AAAF3WL Replaces CUSTOM-122 (EBE-122)
- EXELL BATTERY Battery 493A 300V Alkaline Replaces Eveready ER493, NEDA 722 (493A)
- EXELL BATTERY 455 Alkaline 45V Battery NEDA 201, EB-455, 30F40 (455A)
- EXELL BATTERY Exell Door Lock Battery Fits KABA/Ilco (EBDL-16)
- EXELL BATTERY 5pk EB-23A 12V Alkaline Battery Replaces V23GA, L1028, MS21/MN21, A23 (EB-A23)
- EXELL BATTERY 411A Alkaline 15V Battery Replaces NEDA 208, 10F20, BLR121 (411A)
- FEDCO BATTERIES FedCo Batteries Compatible with Panasonic BR-2-3ASSP 3.0V 1200mAh 2-3 A Size Lithium Cell For Consumer And Industrial Applications (BR-2/3ASSP)
- Exell Battery Disposable Specialty Batteries