Shop All Handheld Flashlights
Exell Battery
Multi Function 3W 140 Lumen Aluminum Body Flashlight W/NylonPouch
Mfr # CL4223
Zoro # G706372439
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flashlight Battery Size AAA
- Body Color Black
- Rechargeable No
- Length 9
- Width 1.8
Product Information
- Brand Exell Battery
- MFR # CL4223
- Zoro # G706372439
- UPC # 816481025490
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | AAA |
Length | 9 |
Width | 1.8 |
Height | 1.5 |
Details
Body Color | Black |
Rechargeable | No |
Use With Battery Mfr. No. | Intellikey PT00213, 100178 |
Weight with Batteries | 0.3 |
Description
3W 140 Lumen Aluminum Body Flashlight With Nylon Carry Pouch
3W 140 Lumen Aluminum Body Flashlight Specifications
140 Lumens
Aluminum Body
Height: 1.5 in
Length: 9 in
Width: 1.8 in
Weight(oz): 1.8
Black Color
Nylon Wrist Strap
Nylon Pouch
Requires 3AA Batteries (Batteries Included by Batteries In A Flash)
3 Function Switch
1) First Press (until you hear the click): Full Brightness
2)Second Press: Half Brightness
3) Third Press: Strobe
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Exit, Emergency Lights (LESL)
- ILC Replacement for Sylvania 60a/52/ss 130v replacement light bulb lamp (60A/52/SS 130V SYLVANIA)
- SUNLITE Linear LED Bath Vanity Bar Fixture, 3000K (LFX/BAR/20W/30K/18"/CH/D/ACRYL)
- FENIX LIGHTING Black Rechargeable 18650, 800 lm lm (E28R)
- COAST PRODUCTS HP7R Rechargeable Long Range Focusing LED Flashlight (19221)
- DORCY 2D Krypton Flashlight Bulb 2.4 V Bayonet Base (41-1660)
- SUREFIRE Black No 1,200 lm (EDCL2-T)
- TANK007 LIGHTING TANK007 Lighting E09 3mode R3 Mini Every Day Carry Flashlight (E09 3mode)
- SCORPION MASTER Scorpion 32 LED Black/Purple LED UV Flashlight AAA Battery (302480)
- STREAMLIGHT Yellow Rechargeable 18650, 500 lm lm (88836)
- DIEHARD 600-Lumen Twist Focus Flashlight (41-6121)
- Exell Battery Handheld Flashlights