MRB625 1.35V Zinc Air Battery Z625PX PX625 PX13 V625PX
Mfr # MRB625
Zoro # G303546455
Key Features
- Battery Size V625PX
- Battery Chemistry Zinc Air
- Voltage - Batteries 1.35
- Diameter 0.61
- Voltage 1.35
Product Information
- Brand Exell Battery
- MFR # MRB625
- Zoro # G303546455
- UPC # 819891010766
- Country of Origin China
- Category Coin & Button Batteries
Dimensions
Battery Size | V625PX |
Diameter | 0.61 |
Height | 0.23 |
Length | 0.23 |
Width | 0.61 |
Details
Battery Chemistry | Zinc Air |
Voltage - Batteries | 1.35 |
Voltage | 1.35 |
Capacity - Batteries | 55 |
Terminal Type - Batteries | Flat Top |
Weight | 0.02 |
Description
Exell MRB625 1.35V Zinc Air Battery Z625PX PX625 PX13 V625PX Exell Batteries not only provide consumers with high efficiency, long-lasting performance, they also function as replacement batteries for an array of common and unique applications. Exell Battery is one of the few product lines Proudly Assembled in the USA. Made with Alkaline cells, Exell Batteries will last longer and offer consumers excellent reliability. Also Known As: Z625PX / PX625 / PX13 / H-D / MR9 / KX625 / RPX625 / LR09 / PX625A / D625 / EPX625G / V625U / KA625 / RPX625A / V625U / EPX625BP / HD1560 / EPX625 . There may be as many as two f-stops underexposure by a camera that uses 1.55v instead of the original 1.35v, but the compensation you require is constant. Another mercury PX625 replacement is a zinc air battery. The Exell MRB625 is a custom zinc/air battery designed to replace banned mercury batteries. Exell deliver the same 1.35 V voltage and stability of output as did the mercury PX625 batteries so there is no need to adjust your exposure. The Exell MRB625 batteries last much longer than hearing aid batteries, some times up to a year. To achieve this longer life, the MRB625 used a proprietary electrolyte and has only two small air holes, instead of the 7 larger holes found in standard hearing aid batteries.
- •HOUSEHOLD BATTERIES: Coin cell batteries are perfect for household electronics, including your garage door remote, hearing aids, watches, car key fob, and more. Add these button batteries to your office or household supplies today!
- •HIGH-QUALITY BUTTON BATTERY: Made with zinc, these coin cell batteries boast an output voltage of 1.35 V. They're high-quality batteries that are built to last.
- •LONG-LASTING: The MRB625 1.35-volt battery features oxidizing zinc chemistry, which allows for a long shelf life. It's a perfect replacement cell for banned mercury batteries.
- •CROSS-REFERENCE: Before ordering this battery backup pack, be sure to check that the product is compatible with the battery's chemistry, size, amperage, polarity, and voltage.
- •REPLACEMENT BATTERIES: This backup battery is great for household uses, industrial tools, and many more applications. Add to your electronic supplies today so you can always have replacement batteries when you need them.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-PLEX AA Alkaline Battery, 1 PK (5456000001)
- CENTON Centon Usb 2.0 Datastick Pro2 (Black), 64Gb-Bulk (Foam Tray) (S1B-U2T2-64G)
- ILC Replacement for Enersys Np7-12 (NP7-12 ENERSYS)
- C2G C2G 20278C2G 5 Port USB Charger AC to USB (20278C2G)
- EXELL BATTERY 51pc Essential Batteries Kit L626 L621 L1142 L754 L521 & Watch Opener (EB-KIT-117)
- EXELL BATTERY 10pack Exell Silver Oxide 1.5V Watch Battery Replaces 396/397 (EB-SR726)
- EXELL BATTERY 10pk Exell Silver Oxide 1.55V Watch Battery Replaces SR48 393 (EB-SR754)
- EXELL BATTERY 10pk Exell Silver Oxide 1.5V Watch Battery for SR621SW, 364 (EB-SR621)
- EXELL BATTERY Alkaline Watch Battery AG13 A76 1.5V LR44 (A76PX)
- EXELL BATTERY 31pc Essential Batteries Kit CR1025 CR1130 CR1220 CR927 L626 & Watch Opener (EB-KIT-124)
- PANASONIC CR-2032/GUN 3V Lithium Coin Battery Horz 3 Pins Tab Internal PC Power (CR-2032/GUN)
- Exell Battery Coin & Button Batteries