L28PX 6V Lithium Battery Replaces K28L V28PXL 2CR1/3N
Mfr # L28PX
Zoro # G803546443
Key Features
- Diameter 0.51
- Voltage 6
- Capacity - Batteries 160
- Terminal Type - Batteries Button Top
- Voltage - Batteries 6
Product Information
- Brand Exell Battery
- MFR # L28PX
- Zoro # G803546443
- UPC # 819891010742
- Country of Origin United States
- Category Disposable Specialty Batteries
Dimensions
Diameter | 0.51 |
Battery Size | L28PX |
Height | 0.99 |
Width | 0.51 |
Length | 0.99 |
Details
Voltage | 6 |
Capacity - Batteries | 160 |
Terminal Type - Batteries | Button Top |
Voltage - Batteries | 6 |
Battery Chemistry | Lithium |
Weight | 0.07 |
Description
Exell L28PX 6V Lithium Battery Replaces K28L V28PXL 2CR1/3N
Exell Batteries not only provide consumers with high efficiency, long-lasting performance, they also function as replacement batteries for an array of common and unique applications. Ranging from vintage camera equipment to sophisticated medical testing equipment, Exell Batteries can meet the needs of all consumers.
Exell Battery is one of the few product lines Proudly Assembled in the USA.Made with Alkaline cells, Exell Batteries will last longer and offer consumers excellent reliability.
For use in high-demand applications
Long lasting and high power battery
Compatible with: PX28LBPK,PX-28LB,28L,L28P,2CR1/3N,PX28L,K28L
2CR1110828A, A544, PX28A, 544A, 4LR44, A28, RFA-18, K28A, V34PX, 7H34, 4NZ13, V4034PX, 4034PX, PX28AB, 1414A
The L544 lithium battery is commonly used in cameras. This battery is a mercury free alternative to the now banned mercuric oxide cell PX 28.
The L544 lithium battery has exactly the same dimension as the L1325 or the S1325 battery. You can always use this battery in place of L1325 for improved performance less frequent battery changes.
- •COMMONLY USED IN: vintage camera equipment to sophisticated testing equipment Boehringer-mannheim TRACER, Bronica SQ, Super Power Infra Red Aiming Laser Sight Straight Wire Swi and many other devices
- •REPLACES: 1406LC, 2CR1/3N, 2CR11108, CR28L, K28L, L544, L544BP, PX28L, V28PXL
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS CD/DVD Holder, PK50 (61988)
- ADESSO Illuminated Retractable Mouse, USB 2.0, Left/Right Hand Use, Black (IMOUSES8B)
- MIGHTY MAX BATTERY 12V 35AH Internal Thread Battery for Interstate DCM0035 Wheelchair (ML35-12INT695)
- MTD Battery 36V Cub (925-05494-1)
- EXELL BATTERY 411A Alkaline 15V Battery Replaces NEDA 208, 10F20, BLR121 (411A)
- EXELL BATTERY Exell Replaces DL123A, EL123AP, SF123A (EB-CR123A)
- EXELL BATTERY Exell 23A, A23 1pk Blister Card Remote Battery (EB-23A-BP1)
- EXELL BATTERY Battery 457/467 67.5V Alkaline Battery NEDA 203 Replaces ER457 (457/467)
- EXELL BATTERY 5pk EB-23A 12V Alkaline Battery Replaces V23GA, L1028, MS21/MN21, A23 (EB-A23)
- EXELL BATTERY S28PX 6V Silver Oxide Battery 4SR44, V28PX, PX28, 544, (S28PX)
- EXELL BATTERY CR1/3N 3V Lithium Battery 2L76 K58L DL1/3N CR1/3N (CR1/3N)
- Exell Battery Disposable Specialty Batteries