Shop All Specialty Rechargeable Batteries
Exell Battery
Flashlight Battery 6V NICD Replaces Streamlight 25170
Mfr # EBFLB-NCD-3
Zoro # G103666698
$17.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage - Batteries 6
- Height 8.5
- Width 0.88
- Battery Chemistry NiCAD
- Battery Size Custom
Product Information
- Brand Exell Battery
- MFR # EBFLB-NCD-3
- Zoro # G103666698
- UPC # 819891012166
- Country of Origin United States
- Category Specialty Rechargeable Batteries
Dimensions
Height | 8.5 |
Width | 0.88 |
Battery Size | Custom |
Length | 8.5 |
Diameter | 0.88 |
Details
Voltage - Batteries | 6 |
Battery Chemistry | NiCAD |
Voltage | 6 |
Weight | 0.44 |
Capacity | 1600 |
Description
Flashlight Battery EBFLB-NCD-3 6V NICD Replaces Streamlight 25170
Exell Batteries not only provide consumers with high efficiency, long-lasting performance, they also function as replacement batteries for an array of common and unique applications. Ranging from vintage camera equipment to sophisticated medical testing equipment, Exell Batteries can meet the needs of all consumers.
Specifications:
Battery fits: Streamlight SL15X, SL20XP, SL20XP LED
Replaces: 5X1701, 201701, 25170, 40070131, 405462100
Voltage: 6V
Amperage: 16000mAh
Chemistry: Nickel Cadmium
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENWOOD Car Charger, Plastic/Metal (KVC-22)
- TRIPP LITE HDMI Cable, Hi Speed, Ethernet, M/M, 20ft (P569-020)
- LTS NVR Camera Kit, 2688(H) x 1520(V), 4MP (LTN0884K-4D)
- ZORO SELECT Button Cell Battery, Lithium, 35mAh Cap (CR1220)
- EXELL BATTERY 3.6V Lithium PLC Computer Backup Battery Replaces Dantona COMP-190 (EBPLC-190)
- EXELL BATTERY Razor Battery For Braun 2000, Norelco, Remington Razors (EBR-2)
- EXELL BATTERY Gas Meter Battery for TIF 8800 Combustible Gas Detectors (EBC-GAS1)
- EXELL BATTERY 4.8V 150mAh NiMH Battery for Quick Check 150 200 (4/V150H-C)
- EXELL BATTERY Emergency Lighting Battery For Lithonia Exit Sign D-AA650BX4 Flat Pack (EBE-145-18)
- EXELL BATTERY Emergency Lighting Battery Replaces 012745 ANIC1056 CUSTOM-85 (EBE-85)
- ILC Replacement for Symbol 82-67705-01 (82-67705-01 SYMBOL)
- Exell Battery Specialty Rechargeable Batteries