Shop All Specialty Rechargeable Batteries
Exell Battery
Flashlight Battery 6V 2500mAh NICD Replaces 20170
Mfr # EBFLB-NCD-4
Zoro # G603666686
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage - Batteries 6
- Height 7.15
- Width 1.25
- Battery Size Custom
- Voltage 6
Product Information
- Brand Exell Battery
- MFR # EBFLB-NCD-4
- Zoro # G603666686
- UPC # 819891012173
- Country of Origin United States
- Category Specialty Rechargeable Batteries
Dimensions
Height | 7.15 |
Width | 1.25 |
Battery Size | Custom |
Diameter | 1.25 |
Length | 7.15 |
Details
Voltage - Batteries | 6 |
Voltage | 6 |
Weight | 0.8 |
Battery Chemistry | NiCAD |
Capacity | 2500 |
Description
Flashlight Battery EBFLB-NCD-4 6V 2500mAh NICD Replaces 20170
Exell Batteries not only provide consumers with high efficiency, long-lasting performance, they also function as replacement batteries for an array of common and unique applications. Ranging from vintage camera equipment to sophisticated medical testing equipment, Exell Batteries can meet the needs of all consumers.
Specifications:
Battery fits: Streamlight Maglite Flashlight
Replaces: 20170
Voltage: 6V
Amperage: 25000mAh
Chemistry: Nickel Cadmium
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Pyle Pro 60Watts Guitar Amplifier (PVAMP60)
- PEERLESS Universal Flat TV Wall Mount, 32" to 60" LCD/Plasma Screen (PF660)
- NITECORE NL2150HPi >15A 5000mAh 21700 Rechargeable Battery (NL2150HPi)
- EDGE MEMORY 512Mb Edge Secure Digital Card (Sd) (PE189419)
- EXELL BATTERY NH5 6V NiMH Rechargeable Battery for Hasselblad 500 EL (NH5)
- EXELL BATTERY 3.6V PLC Computer Battery for Allen Bradley ControlLogix 1756-BATA (EBPLC-108AB)
- EXELL BATTERY Otoscope Medical Battery For Welch Allyn 71000A 71000C 71020A 71020C (EBM-72300)
- EXELL BATTERY Emergency Lighting Battery Fits Lithonia ELB1210N ELB1P201N ELB1P2901N (EBE-51)
- EXELL BATTERY 3V Lithium PLC Computer Backup Battery Replaces 1756-BA1 94194801 (EBPLC-212)
- EXELL BATTERY Emergency Lighting Battery Fits Atlite 24-4009 Interstate ANIC0625 (EBE-4)
- ILC Replacement for Sanyo Cr17335se-ft (CR17335SE-FT SANYO)
- Exell Battery Specialty Rechargeable Batteries