Shop All Disposable Specialty Batteries
Exell Battery
Exell Door Lock Battery Replaces A28110, A28100, 884952
Mfr # EBDL-8
Zoro # G603666778
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity - Batteries 2200
- Voltage - Batteries 6
- Height 1.97
- Diameter 2.25
- Battery Chemistry Alkaline
Product Information
- Brand Exell Battery
- MFR # EBDL-8
- Zoro # G603666778
- UPC # 819891012272
- Country of Origin United States
- Category Disposable Specialty Batteries
Dimensions
Height | 1.97 |
Diameter | 2.25 |
Length | 1.97 |
Width | 2.25 |
Battery Size | Custom |
Details
Capacity - Batteries | 2200 |
Voltage - Batteries | 6 |
Battery Chemistry | Alkaline |
Voltage | 6 |
Weight | 0.22 |
Description
Door Lock Battery EBDL-8 Replaces A28110, A28100, 884952
Door Lock Battery EBDL-8 is 100% OEM compatible. This battery is made with high quality parts and are guaranteed to meet or exceed the original equipment manufacturers specifications at a reduced price.
For use in:
Keyless Door Locks
Door Lock Batteries / Battery Pack
IC Card Hotel Lock
Guest Card Door Lock
Hotel IC Lock
Hotel RF Card Lock
TM Card Hotel Lock
IC Smart Card Lock
Smart Card Hotel Lock
Digital Door Lock
Magnetic Card Lock
IB Digital Cabinet Lock
IB Cabinet Lock
Motel Door Lock
Casino Door Lock
Apartment Door Lock
Specifications:
Replaces: NABC HTL11, CSS5200
Voltage: 6V (1.5V x 4 "AA")
Amperage: 2200 mAh
Chemistry: Alkaline
Door Lock Battery EBDL-8 is 100% OEM compatible. This battery is made with high quality parts and are guaranteed to meet or exceed the original equipment manufacturers specifications at a reduced price.
For use in:
Keyless Door Locks
Door Lock Batteries / Battery Pack
IC Card Hotel Lock
Guest Card Door Lock
Hotel IC Lock
Hotel RF Card Lock
TM Card Hotel Lock
IC Smart Card Lock
Smart Card Hotel Lock
Digital Door Lock
Magnetic Card Lock
IB Digital Cabinet Lock
IB Cabinet Lock
Motel Door Lock
Casino Door Lock
Apartment Door Lock
Specifications:
Replaces: NABC HTL11, CSS5200
Voltage: 6V (1.5V x 4 "AA")
Amperage: 2200 mAh
Chemistry: Alkaline
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SICURIX ID Badge Holder, Vertical, PK50 (BAU 47840)
- EXELL BATTERY 1/3AA NiCD 200mAh 1.2V Flat top Rechargeable Battery with Tabs (EBC-306-1)
- TRIPP LITE USB Extension Cable, 16ft., Silver (U022-016)
- DENAQ High Capacity Battery for Dell Inspiron 500 Laptops- 66Whr (DQ-66Whr)
- EXELL BATTERY 3V 1/2 AA CR14250SE High Capacity Laser Lithium Button Top Battery (EBPLC-7)
- EXELL BATTERY A19PX 4.5V Alkaline Battery V19PX 531 RPX19 A19PX EPX19 (A19PX)
- EXELL BATTERY 415A Alkaline 45V Battery NEDA 213, 30F20, BLR102 (415A)
- EXELL BATTERY L28PX 6V Lithium Battery Replaces K28L V28PXL 2CR1/3N (L28PX)
- EXELL BATTERY 41pc Alkaline Batteries Kit Includes A28PX 23A L1154 L626 L1131 and Watch Opener (EB-KIT-103)
- EXELL BATTERY 455 Alkaline 45V Battery NEDA 201, EB-455, 30F40 (455A)
- PANASONIC Battery 3 Volt Lithium (BR) Panasonic Back up Power Battery (COMP-5)
- Exell Battery Disposable Specialty Batteries