Emergency Lighting Battery Fits Astralite 20-0001 Lithonia A15032-1
Mfr # EBE-59
Zoro # G103666797
Key Features
- Voltage - Batteries 4.8
- Capacity - Batteries 800
- Height 1.11
- Width 1.11
- Terminal Type - Batteries Wire with Connector
Product Information
- Brand Exell Battery
- MFR # EBE-59
- Zoro # G103666797
- UPC # 819891010605
- Country of Origin United States
- Category Specialty Rechargeable Batteries
Dimensions
Height | 1.11 |
Width | 1.11 |
Diameter | 1.11 |
Length | 1.97 |
Battery Size | Custom |
Details
Voltage - Batteries | 4.8 |
Capacity - Batteries | 800 |
Terminal Type - Batteries | Wire with Connector |
Color | Yellow |
Voltage | 4.8 |
Battery Chemistry | NiCAD |
Weight | 0.7 |
Description
4.8V
4.8V Emegency Lighting Battery is an ideal replacement battery for traditional emergency lighting and exit signs. These signs have been primarily focused on guiding the interior occupants of a building to the nearest exit in the event of an emergency make sure to replace the batteries in these emergency lighting units and ensure your equipment is up to code and the building is safe for its occupants.
4.8V Emergency Lighting Battery Specifications
Voltage: 4.8V
Chemistry: Nickel Cadmium (NiCD)
Length: 1.97in (50.0mm)
Width: 1.11 (28.19mm)
Terminal Types: CONNECTOR
4.8V Emergency Lighting Battery Fits: Astralite 20-0001, Interstate Batteries ANIC0811,
Lithonia A15032-1, OSI Batteries OSA004, Powersonic A150321, Day-Brite A15032-1, Day-Brite CXL6VBXT, Day-Brite CXXL3GW
Need more than one 4.8V Emergency Lighting Battery?
- •REPLACES: Astralite 20-0001, ANIC0811,Lithonia A15032-1, OSI Batteries OSA004, Powersonic A150321, Day-Brite A15032-1, Day-Brite CXL6VBXT, Day-Brite CXXL3GW
- •BATTERY TYPE: This battery is designed for emergency lighting that is used in many office buildings, apartments, and schools to guide toward an emergency exit. Be prepared for any emergency situation and ensure your equipment is up to code with our long-lasting emergency-light battery that can keep traditional emergency lighting powered daily.
- •HIGH-QUALITY BATTERY: Made with nickel-cadmium, this lightweight emergency-light replacement battery boasts an output voltage of 4.8V and an amperage of 800 mAh. It is a high-quality battery that is built to last.
- •CROSS-REFERENCE: Before ordering this small battery, be sure to check that the device that needs it is compatible with the battery's chemistry, size, amperage, polarity, and voltage.
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Hubbell IFP12W 2 Port Rear Loading Single Gang Face Plate; White (IFP12W)
- BSC PREFERRED 1SPD BLK Port USB Fan (HTF090B)
- ZORO SELECT Paging Speaker, 30W, Tan (3AXC9)
- PYLE 15’’ Wireless Portable PA Speaker - Portable PA & Karaoke Party Audio Speaker with Built-in Recharge (PPHP1547B)
- EXELL BATTERY 3.6V 80mAh Battery 55608303015 for alarm system, consumer device (3/V80H)
- EXELL BATTERY 4/CP300H 4.8 Volt 300mAh NiMH Battery Tabs for Server Backup Battery, RTC, MBU (4/CP300H-TABS)
- EXELL BATTERY Razor Battery For Wahl Razors 93148-100, 9918, 00745-301 (EBWHL-1)
- EXELL BATTERY Emergency Lighting Battery for Lithonia ELB0604N 406796-000 Flat Pack (EBE-21OLD)
- EXELL BATTERY Emergency Lighting Battery for Lithonia ELB0604N ELB0605N Brick Pack (EBE-21NEW)
- EXELL BATTERY 3V PLC Computer Backup Battery LITH-46 25C3891 CR17450SE-R LITH-46 (EBPLC-LITH-46)
- ILC Replacement for Radiometer America Blood GAS Analyzer ABL 77 Battery (BLOOD GAS ANALYZER ABL 77 BATTERY RADIOMETER AM)
- Exell Battery Specialty Rechargeable Batteries