AWG #2/0 Red Battery Interconnect Cable 5 Ft with 3/8" Lugs
Mfr # BIC-20AWGRED5FT
Zoro # G803664970
Key Features
- Wire Size Custom
- Wire Length 60
- Jacket Color 5ft RED - 2/0 AWG
- Jacket Material Copper
- Cable Length 5ft
Product Information
- Brand Exell Battery
- MFR # BIC-20AWGRED5FT
- Zoro # G803664970
- UPC # 26190226716
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | Custom |
Wire Length | 60 |
Length | 60 In. |
Cable Length | 5ft |
Details
Color | red |
Jacket Color | 5ft RED - 2/0 AWG |
Jacket Material | Copper |
Termination Type - Wire and Cable | Ring |
Weight | 3 |
Description
AWG #2/0 Red Battery Interconnect Cable - 5 FeetWhy use larger cable? Very high current flows in the cables that connect an inverter to the batteries, even in a Low-Voltage power system. Household appliances can draw over 100 amps, and motors may draw up to 500 amps. Larger cables allow the inverter to draw the current needed to support a large load.Use these cables between a battery bank and an inverter, fuse or power center. Cables are marked in red heat-shrink tubing for positive and white on black heat-shrink for negative.Features of the 5 Foot CablePlated Copper Lugs: These UL-listed lugs are made from tin-plated copper tubing with 3/8" holes, soldered or crimped to a stranded cable.Heat-Shrink Tubing: This tubing insulates the copper lugs and compression terminals. Tubing shrinks and glue inside melts when heated, sealing wires against corrosion and moisture.UL-Listed Battery Cable: This fine-stranded, very flexible cable is UL-listed for use as battery cable. It is rated MTW/THW/AWM, 600 Volt, sunlight resistant, direct burial, 105 degrees C. Available in red or black.Also known as: 052-02005-RSpecificationsBrand: BIAFColor: RedLength: 5ft
- •HIGH-QUALITY CABLE: This fine-stranded cable has a voltage of 600V and is rated for MTW/THW/AWM. It is also sunlight resistant, can be buried underground, and can handle temperatures up to 105°C (221°F).
- •ZINC-PLATED COPPER LUGS: The copper lugs on either side of the cable measure 3/8" and have an extremely low coefficient of thermal expansion, which can help lower the risk of fire hazards during connection.
- •MULTIPURPOSE HOOKUPS: This durable connection cable can be used to connect battery banks or cells for products like backup grids, RV hookups, golf carts, emergency systems, solar-powered devices, and much more.
- •HIGH-QUALITY PLASTIC COATING: The cables' outside coating is double crimped to insulate the copper lugs and compression terminals. When heated, the tubing shrinks, which can protect the wires against corrosion and moisture.
- •FLEXIBLE DESIGN: If you lack the room to stretch out the cable between two connections, this cable is flexible enough to accommodate the amount of space you need without causing much wear on the cable's wires or its outer shell.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECM INDUSTRIES 8PK 316 Shrink Tubing (HST-187)
- LUTRON Lighting Dimmer, 120V AC (STCL-153M-WH)
- NVENT HOFFMAN Powerglide Handles, Black, Steel (AL55CW)
- AEROQUIP Hydraulic Hose Support Clamp, 3/4 in. (900729-4)
- EXELL BATTERY AWG #2/0 Black Battery Interconnect Cable 6" with 3/8" Lugs (BIC-20AWGBLK6)
- EXELL BATTERY AWG #2/0 Red Battery Interconnect Cable 6" with 3/8" Lugs (BIC-20AWGRED6)
- EXELL BATTERY AWG #1/0 Black Battery Interconnect Cable 12" with 3/8" Lugs (BIC-10AWGBLK12)
- EXELL BATTERY AWG #1/0 Red Battery Interconnect Cable 12" with 3/8" Lugs (BIC-10AWGRED12)
- EXELL BATTERY AWG #1/0 Black Battery Interconnect Cable 6" with 3/8" Lugs (BIC-10AWGBLK6)
- EXELL BATTERY AWG #1/0 Red Battery Interconnect Cable 6" with 3/8" Lugs (BIC-10AWGRED6)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 500 ft. BK (87-8502)
- Exell Battery Electrical Wire & Cable