AAA Zn-Cl2 Battery, 2400 PK
Mfr # EB-R03_2400QTY
Zoro # G306372389
Key Features
- Voltage 1.5
- Length 1.75
- Terminal Type Button Top
- Width 0.41
- Diameter 0.41
Product Information
- Brand Exell Battery
- MFR # EB-R03_2400QTY
- Zoro # G306372389
- Country of Origin China
- Category Disposable Standard Batteries
Dimensions
Length | 1.75 |
Width | 0.41 |
Diameter | 0.41 |
Battery Size | AAA |
Height | 1.75 |
Details
Voltage | 1.5 |
Terminal Type | Button Top |
Battery Chemistry | Zn-Cl2 |
Battery Capacity | 310 |
Color | Orange |
Description
Exell Battery AAA Super Heavy Duty Eco Friendly Batteries Replace MN2400
EXELL AAA Super Heavy Duty Eco Friendly Battery Specifications:
Voltage: 1.5V
Amperage: 310mAh
Chemistry: Zinc-Chloride
Height: 1.75in (44.5mm)
Diameter: 0.41in (10.5mm)
Weight: 0.02lbs
Inner Box Count: 40 boxes
Total Battery Count: 2400pc
Type: AAA
The EXELL AAA Super Heavy Duty Eco Friendly Battery Is Also Known As: LR03, MN2400, R03P, SUM4, LR3, HP16, AM4, 4003, E92, 824, K3A, R3, UM4, UM-4, 24A, Micro, Microlight, Potlood, R03, PC2400
Disaster Emergency Preparedness
Emergencies can happen unexpectedly. You may be without electricity for days or weeks. In some cases, such as during a disease outbreak, you may be asked to stay home to keep safe. That?s why having a battery emergency preparedness stockpile is important.
Natural Disasters:
Drought
Earthquake
Flood
Heat Wave
Hurricane
Landslide
Thunderstorm
Tornado
Tsunami
Volcano
Winter Storm
Other Disasters:
Chemical
Fire
Highway
Power Outage
Terrorism
Water shortage / poisoning
Wildfire
Preparedness batteries may be needed for:
Clocks
Lights
Flashlights
Radios
Cell Phones
Medical devices: Blood Pressure Monitoring, Respirators and Oxygen Concentrators, Electric Wheel Chairs and Mobile Devices
How many batteries needed for preparedness kit:
AA & AAA - As the most common battery types, AA and AAA batteries should make up the majority of the battery stockpile.
C - This size is usually not as essential. Still, it can't hurt to stash away a small pack of 4 for anything that may come up.
D - These batteries are common for powering heavy duty flashlights and some other emergency devices, so keep a stash of these around.
9-Volt - It's highly recommended to keep as many 9-volt batteries for smoke detectors in the house. Murphy's Law: Assume the batteries in smoke alarms will all burn out at once during an emergency power outage, leaving less-prepared homeowners with an endless cacophony of beeping.
Security/Safety
Vinnic batteries provide better performance and reliability for many security and safety products. The superior performance improves batteries running time. The superior quality results in longer battery life and better protection of the powered device.
Security/Safety Applications include:
Smoke Alarms
Carbon Monoxide Detectors
Intrusion Sensors
Invisible Fencing
- •LOW DRAIN APPLICATIONS: Best for LOW DRAIN devices such as LED Headlamps, LED lights, toys, remote control devices, clocks, radios, and even toothbrushes, lights using incandescent bulbs. NOT recommended for use in high drain devices.
- •SAFE: Our batteries contain 0% Mercury, 0% Cadmium, 0% Lead, making them environmentally safe
- •REPLACEMENT BATTERIES: EXELL AAA Super Heavy Duty batteries are typically
used in lighter drain devices such remote controls, smoke alarms, and clocks. Great for emergency kits in case of a natural disaster. - •ALSO KNOWN AS: LR03, MN2400, R03P, SUM4, LR3, HP16, AM4, 4003, E92, 824, K3A, R3, UM4, UM-4, 24A, R03, PC2400
- •CROSS-REFERENCE: Before ordering this battery backup pack, be sure to check that the product is compatible with the battery's chemistry, size, and voltage.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTLINK NETWARE CAT6 RJ45 Shielded Industrial Panelmount Bulkhead Coupler (102051)
- ATT Trimline with CID/CW in White (TR1909)
- KNAPE & VOGT Knape & Vogt Kvuccb Undercabinet Pull Down Cookbook Rack (KVUCCB)
- INNOVERA Rubber Mouse Pad, Blue (IVR52447)
- EXELL BATTERY A136 Alkaline Battery, 1 PK (A136)
- EXELL BATTERY 206 Alkaline Battery, 1 PK (206A)
- EXELL BATTERY 266 Alkaline Battery, 1 PK (266)
- EXELL BATTERY 276 Alkaline Battery, 1 PK (276)
- EXELL BATTERY 9V Alkaline Battery, 1 PK (246)
- PROMIER PRODUCTS AAA Alkaline Battery, 20PK (P-AAA20-4/16)
- SWE-TECH 3C Duracell Procell Industrial Grade Alkaline Batteries, AA, PC1500BKD, 24PK (FWT9081-02024)
- Exell Battery Disposable Standard Batteries