Shop All Rechargeable Batteries
Exell Battery
AA 1.2V 800mAh NiCd Rechargeable Flat Top Assembly Cell Battery
Mfr # EBC-307-0
Zoro # G011248795
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.97 in.
- Color Yellow
- Voltage 1.2V
- Battery Capacity 800 mAh
- Width 0.56 in.
Product Information
- Brand Exell Battery
- MFR # EBC-307-0
- Zoro # G011248795
- Country of Origin China
- Category Rechargeable Batteries
Dimensions
Height | 1.97 in. |
Width | 0.56 in. |
Details
Color | Yellow |
Voltage | 1.2V |
Battery Capacity | 800 mAh |
Weight | 0.05 lbs |
Description
AA 1.2V 800mAh NiCd Rechargeable Flat Top Assembly Cell Battery Specifications Brand: Exell Battery Rechargeable: Yes Output Voltage: 1.2V Amperage: 800mAh Chemistry: NiCD Battery Size: AA Height: 1.97" Diameter: 0.56" Terminal Type: Flat Top Country of Manufacture: China Compatibility Acme : 2215 SCALE, 5001 SCALE, 7201 SCALE, 7301 SCALE, 7401 SCALE, 8500 SCALE Advanced Tech: ULTRAMARK 4 Bao Tong: B811, TYAA700 Battery-biz: B810 Bellsouth: 3110C, EXCURSION 3110C Bird Products: 4400 PORTABLE VENILATOR Brentwood Instruments: 200 EZ SCAN, AARB, AMBULATOR ECG RECORDER, LS1 DIGITAL Brookline: ADULT BED SCALE, B72210 SCALE Cambridge Instruments: SC1000 SINGLE CHANNEL ECG Cobra: 212001N001, HH35 Craig: JC6111 First Alert: LS490 Fluoro Tech: FLUOROMISER, PSAA Golden Power: KR500AA Harvard Battery: AA Imex : POCKET DOPPLER Interactive Technology: 60601 Intermec: 141, 141XL Interstate Batteries: ANIC0002 Jewett Refrigerator Co.: TMSRB JVC: BNR121, XLP70 Kenwood: NB77 Life Science: LS1 DIGITAL HEART MONITOR Lintronics: KR5500, NB88, P50AA Marquette: M401 MINICORDER ECG Maxell: 888210 Mentor Corporation: 100 TENS MENTOR, ACTIVATOR MUSCLE STIMULATOR, TR2600A Microcor Inc.: 101 SINGLE CHANNEL ECG MONITOR Military: 125AA Miyachi: MM315A Sanyo: N600AA, NBP02, NBP05, NBP30B, TRC, TRC1200 Scantronics: SECURUS 2 Shinwa: 38, 48, CHECKMATE 2, CHECKMATE 3 Sonnenschein: AARB Staidymics Inc.: TENS NERVE STIMULATOR Sun Battery: AA Survival Technologies: M401ECG MINICORDER Telxon: PTC710 Texas Instruments: 1304739066, 1304739066 REV B, SR10, SR11
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECO4LIFE 10 WIFI Picture Frame (CPF1026)
- BLACK BOX Db25 Modular Adapter Kits (Unassembled), (FA4525M-BK)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for CubCadet M50-KHS Tank Lawn Tractor Mower (ML-U1-CCA1419)
- MOTOROLA Temple Transducer Headset, One Ear (PMLN5101A)
- EXELL BATTERY 1/3AA NiCD 200mAh 1.2V Flat top Rechargeable Battery with Tabs (EBC-306-1)
- EXELL BATTERY 2/V80H Flat Pack 2.4V 80mAh Memory Backup Battery for GPS-Tracker, RTC, MBU (2/V80H-Flat)
- EXELL BATTERY A Size 1.2V 1400mAh NiCD Rechargeable Battery with Tabs (EBC-303-1)
- EXELL BATTERY 2.4V 300mAh NiMH Battery w/TABS for GPS-Trackers Car Alarms (2/CP300H-TABS)
- EXELL BATTERY AAA 1.2V 300mAh Flat Top Rechargeable Battery for Razor, FRS, Custom, DIY Pack (EBC-309-0)
- EXELL BATTERY Custom NiMH 3.6V 300mAh 1/3AA, 3E/E Stick Battery w/ Tabs (EBC-1/3AA-3T-NIMH)
- SKIL PWRCore 12 4.0Ah Battery with PWRASSIS (BY519801)
- Exell Battery Rechargeable Batteries