Shop All Rechargeable Batteries
Exell Battery
A Size 1.2V 1400mAh NiCD Rechargeable Battery with Tabs
Mfr # EBC-303-1
Zoro # G711248873
product price: $7.85
/ea
Sold in multiples of 2 for $15.70
$15.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.93 in.
- Voltage 1.2V
- Width 0.66 in.
- Color Yellow
- Battery Capacity 1400 mAh
Product Information
- Brand Exell Battery
- MFR # EBC-303-1
- Zoro # G711248873
- Country of Origin China
- Category Rechargeable Batteries
Dimensions
Height | 1.93 in. |
Width | 0.66 in. |
Details
Voltage | 1.2V |
Color | Yellow |
Battery Capacity | 1400 mAh |
Weight | 0.01 lbs |
Description
Exell A Size 1.2V 1400mAh NiCD Rechargeable Battery with Tabs Consumer Applications: Widely used in radio controlled devices, electric tools and toys, electric mopeds, meters, two radios, hybrid automobiles, electric razors, toothbrushes, cameras, camcorders, mobile phones, pagers, instruments/equipment, high power static applications Telecoms, UPS and Smart grid, and numerous other applications. Exell A Size 1.2V 1400mAh NiCD NiCD Rechargeable Battery with Tabs Specifications Voltage: 1.2V Amperage: 1400mAh Chemistry: Nickel Cadium NiCD Height: 1.93in Diameter: 0.66in Terminal Types: Tabs NiCD Assembly Cell Battery Information Excellent quality and provide constant power electric current for your power hungry devices and some solar lights and solar applications. Low internal resistance, ideal for rapid high current discharge Excellent battery cycle life: 1000 times Ni-Cad battery can be charged and discharged for up to 1000 times Environmentally Friendly Ni-Cad can be recycled If use once a day, Ni-Cad batteries can last up to 3 years. It is a good practice to do deep-discharge or complete discharge at least once 4 to 8 weeks. Deep discharge complete discharge is important for Ni-Cad not to develop memory effects. Compared with other types of rechargeable cells, Ni-Cad batteries offer good cycle life and performance at low temperatures with a fair capacity but its significant advantage is the ability to deliver practically its full rated capacity at high discharge rates discharging in one hour or less
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QNAP No-Lock Version Hdd Tray For 3 (SP-TS-TRAY-WOLOCK)
- ILC Replacement for Cameron Sino Cs-shc102md Battery (CS-SHC102MD)
- INVID TECH Digital Camera, 2 MP (PAR-VARITURRETA)
- MONOPRICE Audio Cable, 3.5mm Jack, 6 In (667)
- EXELL BATTERY 1/3AA NiCD 200mAh 1.2V Flat top Rechargeable Battery with Tabs (EBC-306-1)
- EXELL BATTERY AA 1.2V 1000mAh Flat Top Rechargeable Battery for DIY, Radios, Power Packs (EBC-308-0)
- EXELL BATTERY AAA 1.2V 300mAh Flat Top Rechargeable Battery for Razor, FRS, Custom, DIY Pack (EBC-309-0)
- EXELL BATTERY 2.4V 150mAh NiMH Battery Pack with Genuine Varta Cells 55615302059 (2/V150H-3P)
- EXELL BATTERY 2/3AA NiMH 700mAh 1.2V Flat top Rechargeable Battery (EBC-506-0)
- EXELL BATTERY 2/V80H 2.4V 80mAh Battery w/ Tabs 55608302060 for alarm system consumer device (2/V80H-WT)
- ENERGIZER NiMH Rechargeable 9V Batteries (NH22NBP)
- Exell Battery Rechargeable Batteries