6, 7, AGM Chemistry
Mfr # EB670
Zoro # G103666704
Key Features
- Voltage 6
- Capacity 7
- Height 3.94
- Width 1.34
- Weight 2.43
Product Information
- Brand Exell Battery
- MFR # EB670
- Zoro # G103666704
- UPC # 813662022125
- Country of Origin China
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 |
Width | 1.34 |
Length | 5.94 |
Details
Voltage | 6 |
Capacity | 7 |
Weight | 2.43 |
Amperage | 7 |
Chemistry | AGM |
Description
Exell Battery Replacement for the Kid Trax 6 Volt 7 Ah Toy Battery DOES NOT COME WITH THE ORIGINAL KID TRAX BATTERY OR THE ORANGE TERMINAL CONNECTORS/WIRES. ONLY COMES WITH ONE EXELL 6V 7Ah battery. THIS IS A REPLACEMENT BATTERY. Please note you will need the wires and connectors from the original Kid Trax battery to use this replacement battery. There are many tutorial videos on Youtube demonstrating how it's done. General uses for the EB670 SLA Batteries: Security, emergency lighting, hunting, lawn and garden tools, photography, portable tools, toys and hobby, access control devices. Compatible with the following and more: UPS Systems, Medical Systems, APC Systems, Emergency Exit Lighting, Alarm Systems.
- AGM Advantages:
- Maintenance-free Sealed no leak design
- Higher cranking amps
- Lower self discharge
- Greater vibration resistance
- Heavy duty, no corrosion terminals
- Electrolyte is suspended in fiberglass mat separators, which act as ;absorbent sponges
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUDIOCODES Mediapack 202 Voip Telephone Adapter Wit (MP202B/2S/SIP)
- SPECO TECHNOLOGIES Infrared LED Illuminator, 180 ft., IP66 (IR60)
- NVENT HOFFMAN Intersafe Data Interface Ports for Ether (HGF5ETHETH)
- ZORO SELECT Megaphone, Dia 9 In, Range 1 Mile (3YMN1)
- EXELL BATTERY 12, 2.2, AGM Chemistry (EB1222)
- EXELL BATTERY 12, 5, AGM Chemistry (EB1250F1)
- EXELL BATTERY 12, 18, AGM Chemistry (EB12180IT)
- EXELL BATTERY 12, 12, AGM Chemistry (EB12120F1)
- EXELL BATTERY 12, 7, AGM Chemistry (EB1270F1)
- EXELL BATTERY 6, 1.3, AGM Chemistry (EB613)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Replaces Battery for Mircom FA-102T Fire Alarm Panel (ML7-1219111113372019)
- Exell Battery Sealed Lead Acid Batteries