6, 4.5, AGM Chemistry
Mfr # EB645
Zoro # G603666747
Key Features
- Voltage 6
- Capacity 4.5
- Height 4.17
- Width 1.85
- Weight 1.48
Product Information
- Brand Exell Battery
- MFR # EB645
- Zoro # G603666747
- UPC # 813662022347
- Country of Origin China
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.17 |
Width | 1.85 |
Length | 2.76 |
Details
Voltage | 6 |
Capacity | 4.5 |
Weight | 1.48 |
Amperage | 4.5 |
Chemistry | AGM |
Description
Exell Battery 6V 4.5Ah Sealed Lead Acid Battery Rechargeable AGM for UPS Systems, Medical Systems, APC Systems, Emergency Exit Lighting, Alarm Systems and replaces UB645, D5733, NB6-4.5, PS-640F Batteries in a Flash offers a variety of high quality sealed lead acid (SLA) batteries. These unique batteries are used in a variety of applications such as computer systems, exit signs, emergency lighting, scooters, industrial/medical equipment, wheelchairs, and more. Compatible with the following and more: UPS Systems, Medical Systems, APC Systems, Emergency Exit Lighting, Alarm Systems.
- AGM Advantages:
- Maintenance-free Sealed no leak design
- Higher cranking amps
- Lower self discharge
- Greater vibration resistance
- Heavy duty, no corrosion terminals
- Electrolyte is suspended in fiberglass mat separators, which act as ;absorbent sponges
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Squids 3386 Arm Band ID/Badge Holder, 4 in H x 2-1/2 in W, Vinyl, Black (19950)
- TRENDNET 2-Port USB KVM Switch, TK207K (TK-207K)
- MONOPRICE Ultra Slim Certified Premium High Speed HDMI Cable_ 4K@60Hz_ HDR_ 18Gb (24187)
- ILC Replacement for Goldtop Gt12080-hg Battery (GT12080-HG BATTERY GOLDTOP)
- EXELL BATTERY 6, 12, AGM Chemistry (EB6120F1)
- EXELL BATTERY 12, 10, AGM Chemistry (EB12100SF2)
- EXELL BATTERY 6, 7, AGM Chemistry (EB670)
- EXELL BATTERY 12, 12, AGM Chemistry (EB12120F1)
- EXELL BATTERY 12, 18, AGM Chemistry (EB12180)
- EXELL BATTERY 12, 35, AGM Chemistry (EB12350)
- MIGHTY MAX BATTERY 12V 18A F2 SLA Battery Replaces Sonnenschein M84001A5120160G - 2 Pack (ML18-12F2MP2111)
- Exell Battery Sealed Lead Acid Batteries