Shop All Coin & Button Batteries
Exell Battery
5pack Exell 3V Lithium Coin Cell Battery Replaces DL1225
Mfr # EB-CR1225
Zoro # G303666771
product price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Size CR1225
- Battery Chemistry Lithium
- Voltage - Batteries 3
- Diameter 0.47
- Height 0.1
Product Information
- Brand Exell Battery
- MFR # EB-CR1225
- Zoro # G303666771
- UPC # 819891018557
- Country of Origin China
- Category Coin & Button Batteries
Dimensions
Battery Size | CR1225 |
Diameter | 0.47 |
Height | 0.1 |
Width | 0.47 |
Length | 0.1 |
Details
Battery Chemistry | Lithium |
Voltage - Batteries | 3 |
Color Code | Silver |
Terminal Type - Batteries | Flat Top |
Voltage | 3 |
Capacity - Batteries | 48 |
Weight | 0.01 |
Description
5pack Exell EB-CR1225 3V Lithium Coin Cell Battery Replaces DL1225
The Exell EB-CR1225 3V Lithium Coin Cell Battery is great for electronics around the house, like keyless entry, electronic books and glucose monitors. The CR2025 lithium button cells are commonly used in car security (car alarm/keyfob batteries), organizer (backup battery for PDA such as Psion etc), glucometer, camera, electric thermometer, calculator, computer equipment (memory backup battery), toys, accutron, communication equipment, electronic watches/clocks, card radios, data pack for video camera.
Exell EB-CR1225 3V Lithium Coin Cell Battery Specifications:
Voltage: 3V
Amperage: 48mAh
Chemistry: Lithium
Diameter: 0.47" (12mm)
Height: 0.10" (2.5mm)
Weight: 0.03oz (0.9g)
Terminal Type: Watch/Button Cell
The Exell EB-CR1225 3V Lithium Coin Cell Battery is also known as: DL1225, ECR1225, BR1225, DL1225B, BR1225-1W, CR1225-1W, KCR1225, LM1225, 5020LC, L30
Note: We ship Li-Ion Batteries in accordance with U.S. Department of Transportations CFR 49. This may mean additional shipping charges in which case you will be contacted within 48 hours. If you have any questions please contact us directly.
Need more than one 5pack of Exell EB-CR1225 3V Lithium Coin Cell Batteries?
The Exell EB-CR1225 3V Lithium Coin Cell Battery is great for electronics around the house, like keyless entry, electronic books and glucose monitors. The CR2025 lithium button cells are commonly used in car security (car alarm/keyfob batteries), organizer (backup battery for PDA such as Psion etc), glucometer, camera, electric thermometer, calculator, computer equipment (memory backup battery), toys, accutron, communication equipment, electronic watches/clocks, card radios, data pack for video camera.
Exell EB-CR1225 3V Lithium Coin Cell Battery Specifications:
Voltage: 3V
Amperage: 48mAh
Chemistry: Lithium
Diameter: 0.47" (12mm)
Height: 0.10" (2.5mm)
Weight: 0.03oz (0.9g)
Terminal Type: Watch/Button Cell
The Exell EB-CR1225 3V Lithium Coin Cell Battery is also known as: DL1225, ECR1225, BR1225, DL1225B, BR1225-1W, CR1225-1W, KCR1225, LM1225, 5020LC, L30
Note: We ship Li-Ion Batteries in accordance with U.S. Department of Transportations CFR 49. This may mean additional shipping charges in which case you will be contacted within 48 hours. If you have any questions please contact us directly.
Need more than one 5pack of Exell EB-CR1225 3V Lithium Coin Cell Batteries?
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Nimh Batteries, AA (NL1500B2N)
- 3M 3M Comply Attachment System-Bezel Laptop Type (COMPLYBZ)
- ICOM Microphone, Waterproof, For Mfr. No. M73 (HM167)
- CTA DIGITAL Tablet Security Stand, Steel, 15-1/2" H (PAD-ATGL)
- EXELL BATTERY 51pc Essential Batteries Kit CR1025 CR1220 CR1616 CR2032 CR2430 & Watch Opener (EB-KIT-127)
- EXELL BATTERY 10pk Exell Alkaline 1.5V Watch Battery Replaces AG1 LR621 364 (EB-L621)
- EXELL BATTERY 26pc Essential Batteries Kit CR1616 CR1620 CR1632 CR2032 CR2016 & Watch Opener (EB-KIT-120)
- EXELL BATTERY MRB675 1.35V Zinc Air Battery Z675PX PX675 MR44 EPX675 (MRB675)
- EXELL BATTERY 5pack Exell 3V Lithium Coin Cell Battery Replaces DL2450 (EB-CR2450)
- EXELL BATTERY 51pc Essential Batteries Kit CR2032 CR1225 CR927 CR1632 CR1616 & Watch Opener (EB-KIT-128)
- PANASONIC CR-2016/F2N 3V Lithium Coin Battery CR2016/1F2E, CR2016F2N, P222, Q1373829 (CR-2016/F2N)
- Exell Battery Coin & Button Batteries