Shop All Coin & Button Batteries
Exell Battery
5pack Exell 3V Lithium Coin Cell Battery Replaces DL1130
Mfr # EB-CR1130
Zoro # G703666784
product price: $4.15
/ea
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Size CR1130
- Battery Chemistry Lithium
- Voltage - Batteries 3
- Diameter 0.45
- Width 0.45
Product Information
- Brand Exell Battery
- MFR # EB-CR1130
- Zoro # G703666784
- UPC # 819891018588
- Country of Origin China
- Category Coin & Button Batteries
Dimensions
Battery Size | CR1130 |
Diameter | 0.45 |
Width | 0.45 |
Length | 0.12 |
Height | 0.12 |
Details
Battery Chemistry | Lithium |
Voltage - Batteries | 3 |
Terminal Type - Batteries | Flat Top |
Voltage | 3 |
Capacity - Batteries | 60 |
Weight | 0.01 |
Description
5pack Exell EB-CR1130 3V Lithium Coin Cell Battery Replaces DL1130
The Exell EB-CR1130 3V Lithium Coin Cell Battery is great for electronics around the house, like keyless entry, electronic books and glucose monitors. The CR2025 lithium button cells are commonly used in car security (car alarm/keyfob batteries), organizer (backup battery for PDA such as Psion etc), glucometer, camera, electric thermometer, calculator, computer equipment (memory backup battery), toys, accutron, communication equipment, electronic watches/clocks, card radios, data pack for video camera.
Exell EB-CR1130 3V Lithium Coin Cell Battery Specifications:
Voltage: 3V
Amperage: 60mAh
Chemistry: Lithium
Diameter: 0.45" (11.5mm)
Height: 0.12" (3.0mm)
Weight: 0.04oz (1.0g)
Terminal Type: Watch/Button Cell
The Exell EB-CR1130 3V Lithium Coin Cell Battery is also known as:
DL1130, BR1130, KL1130, L1130, ECR1130, KCR1130, E-CR1130, KECR1130.
Note: We ship Li-Ion Batteries in accordance with U.S. Department of Transportations CFR 49. This may mean additional shipping charges in which case you will be contacted within 48 hours. If you have any questions please contact us directly.
Need more than one 5pack of Exell EB-CR1130 3V Lithium Coin Cell Batteries?
The Exell EB-CR1130 3V Lithium Coin Cell Battery is great for electronics around the house, like keyless entry, electronic books and glucose monitors. The CR2025 lithium button cells are commonly used in car security (car alarm/keyfob batteries), organizer (backup battery for PDA such as Psion etc), glucometer, camera, electric thermometer, calculator, computer equipment (memory backup battery), toys, accutron, communication equipment, electronic watches/clocks, card radios, data pack for video camera.
Exell EB-CR1130 3V Lithium Coin Cell Battery Specifications:
Voltage: 3V
Amperage: 60mAh
Chemistry: Lithium
Diameter: 0.45" (11.5mm)
Height: 0.12" (3.0mm)
Weight: 0.04oz (1.0g)
Terminal Type: Watch/Button Cell
The Exell EB-CR1130 3V Lithium Coin Cell Battery is also known as:
DL1130, BR1130, KL1130, L1130, ECR1130, KCR1130, E-CR1130, KECR1130.
Note: We ship Li-Ion Batteries in accordance with U.S. Department of Transportations CFR 49. This may mean additional shipping charges in which case you will be contacted within 48 hours. If you have any questions please contact us directly.
Need more than one 5pack of Exell EB-CR1130 3V Lithium Coin Cell Batteries?
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA Unmgd Eth. Swtch W/ 16 10/100Baset(X)Ports, M1Eds2016Mlt (EDS-2016-ML-T)
- MIGHTY MAX BATTERY 12V 75AH Internal Thread Battery for Permobil C500, C500RS, C500VS (ML75-12INT119)
- INVID TECH Hybrid Recorder, 12V (PD1B-4NH/2TB)
- ILC Replacement for Ereplacements 740715-001 Battery (740715-001 BATTERY EREPLACEMENTS)
- EXELL BATTERY 10pk Exell Alkaline 1.5V Watch Battery Replaces AG1 LR621 364 (EB-L621)
- EXELL BATTERY 51pc Essential Batteries Kit CR1025 CR1220 CR1616 CR2032 CR2430 & Watch Opener (EB-KIT-127)
- EXELL BATTERY 10pk Exell Alkaline 1.5V Watch Battery Replaces AG3 LR41 392 (EB-L736)
- EXELL BATTERY 101pc Essential Batteries Kit CR2032 L1154 & Watch Opener (EB-KIT-142)
- EXELL BATTERY 1.2V NIMH AAA 800mAh Rechargeable Button Top Battery (EBC-522)
- EXELL BATTERY 10pk Exell Silver Oxide 1.55V Watch Battery Replaces SR66 377 (EB-SR626)
- SAFT Battery, Lithium, Voltage 3.6, PK2 (LS14250BA)
- Exell Battery Coin & Button Batteries