51pc Essential Batteries Kit CR1632 CR1620 CR1616 CR2330 CR2430 & Watch Opener
Mfr # EB-KIT-126
Zoro # G006372412
Key Features
- Battery Size Varies
- Battery Chemistry Li-Ion
- Diameter 0.51
- Height 0.99
- Width 0.51
Product Information
- Brand Exell Battery
- MFR # EB-KIT-126
- Zoro # G006372412
- UPC # 816481025216
- Country of Origin China
- Category Coin & Button Batteries
Dimensions
Battery Size | Varies |
Diameter | 0.51 |
Height | 0.99 |
Width | 0.51 |
Length | 0.99 |
Details
Battery Chemistry | Li-Ion |
Battery Capacity | Varies |
Color Code | Assorted Colors |
Description
Exell Battery Essentials Kit Includes 3V Lithium Coin Cell Batteries Sizes CR1632 CR1620 CR1616 CR2330 CR2430, and Watch Case Opener
Exell Battery Essentials Kit Includes:
(2) 5-PACK EB-CR1632
(2) 5-PACK EB-CR1620
(2) 5-PACK EB-CR1616
(2) 5-PACK EB-CR2330
(2) 5-PACK EB-CR2430
(1) HN7 Professional Watch Case Opener Knife
Exell EB-CR1632 3V Lithium Coin Cell Battery Specifications:
Voltage: 3V
Amperage: 120mAh
Chemistry: Lithium
Diameter: 0.63" (16mm)
Height: 0.13" (3.2mm)
Weight: 0.07oz (2.0g)
Terminal Type: Watch/Button Cell
The Exell EB-CR1632 3V Lithium Coin Cell Battery is also known as: DL1632, BR1632, KL1632, L1632, ECR1632, KCR1632, E-CR1632, KECR1632
Exell EB-CR1620 3V Lithium Coin Cell Battery Specifications:
Voltage: 3V
Amperage: 70mAh
Chemistry: Lithium
Diameter: 0.63" (16mm)
Height: 0.08" (2.0mm)
Weight: 0.05oz (1.3g)
Terminal Type: Watch/Button Cell
The Exell EB-CR1620 3V Lithium Coin Cell Battery is also known as: DL1620, ECR1620, BR1620, 280-208, DL1620B, BR1620-1W, CR1620-1W, KCR1620, LM1620, 5009LC, L08
Exell EB-CR1616 3V Lithium Coin Cell Battery Specifications:
Voltage: 3V
Amperage: 50mAh
Chemistry: Lithium
Diameter: 0.63" (16mm)
Height: 0.06" (1.6mm)
Weight: 0.04oz (1.2g)
Terminal Type: Watch/Button Cell
The Exell EB-CR1616 3V Lithium Coin Cell Battery is also known as: DL1616, ECR1616, BR1616, 280-209, DL1616B, BR1616-1W, CR1616-1W, KCR1616, LM1616, 5021LC, L11, L28
Exell EB-CR2330 3V Lithium Coin Cell Battery Specifications:
Voltage: 3V
Amperage: 265mAh
Chemistry: Lithium
Diameter: 0.91" (23mm)
Height: 0.12" (3mm)
Weight: 0.13oz (3.8g)
Terminal Type: Watch/Button Cell
The Exell EB-CR2330 3V Lithium Coin Cell Battery is also known as: CR2330, ECR2330, CR-2330, DL2330, DL 2330, DL-2330
Exell EB-CR2430 3V Lithium Coin Cell Battery Specifications:
Voltage: 3V
Amperage: 270mAh
Chemistry: Lithium
Diameter: 0.96" (24.5mm)
Height: 0.12" (3mm)
Weight: 0.16oz (4.5g)
Terminal Type: Watch/Button Cell
The Exell EB-CR2430 3V Lithium Coin Cell Battery is also known as: DL2430, BR2430, KL2430, L2430, ECR2430, 5011LC, L20, KCR2430, E-CR2430, KECR2430, LF1/2W
- •Kit Contains Replacements For: DL1632, BR1632, KL1632, L1632, ECR1632, DL1620, ECR1620, BR1620, 280-208, DL1620B, BR1620-1W, DL1616, ECR1616, BR1616, 280-209, DL1616B, CR2330, ECR2330, CR-2330, DL2330, DL 2330, DL-2330, DL2430, BR2430, KL2430, L2430, ECR2430, 5011LC
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Jump N Carry JNC105 (ML22-12GEL464)
- LISLE CABLE SPLITTER (LI55480)
- 5 CORE 5 Core Portable Megaphone Speaker Rechargeable 50W Bullhorn w Siren Volume Adjustable 1200 Ft Range (66SF)
- EXELL BATTERY 6V 1700mAh 2CR5 Photo Lithium Battery Replaces 2CR5 DL245 EL2CR5 2CR5M (EB-2CR5)
- EXELL BATTERY 5pack Exell 3V Lithium Coin Cell Battery Replaces DL1025 (EB-CR1025)
- EXELL BATTERY 81pc Essential Batteries Kit L1154 L1131 CR1616 CR2032 SR927 & Watch Opener (EB-KIT-125)
- EXELL BATTERY 51pc Essential Batteries Kit L1131 L1121 L1142 L726 L721 & Watch Opener (EB-KIT-116)
- EXELL BATTERY 5pack Exell 3V Lithium Coin Cell Battery Replaces DL2450 (EB-CR2450)
- EXELL BATTERY 43pc Essential Batteries Kit 23A L1154 L1131 L936 L626 & Watch Opener (EB-KIT-113)
- EXELL BATTERY 5pack Exell 3V Lithium Coin Cell Battery Replaces DL1620 (EB-CR1620)
- EXELL BATTERY MRB675 1.35V Zinc Air Battery Z675PX PX675 MR44 EPX675 (MRB675)
- Exell Battery Coin & Button Batteries