41pc Alkaline Batteries Kit Includes A28PX 23A L1154 L626 L1131 and Watch Opener
Mfr # EB-KIT-103
Zoro # G006372429
Key Features
- Diameter 0.51
- Length 0.99
- Color Assorted Colors
- Height 0.99
- Battery Chemistry Alkaline
Product Information
- Brand Exell Battery
- MFR # EB-KIT-103
- Zoro # G006372429
- UPC # 816481024981
- Country of Origin China
- Category Disposable Specialty Batteries
Dimensions
Diameter | 0.51 |
Length | 0.99 |
Height | 0.99 |
Battery Size | Varies |
Width | 0.51 |
Details
Color | Assorted Colors |
Battery Chemistry | Alkaline |
Description
Exell Battery Essentials Kit Includes 6V A28PX Alkaline Batteries, 12V 23A Alkaline Batteries, 1.5V L1154 L1131 L626 Alkaline Batteries, and Watch Case Opener
Exell Battery Essentials Kit Includes:
(1) 5-Pack EB-4LR44
(1) 5-Pack EB-23A
(1) 10-Pack EB-L1154
(1) 10-Pack EB-L626
(1) 10-Pack EB-L1131
(1) HN7 Professional Watch Case Opener Knife
EB-4LR44 Alkaline Battery Specifications
Type: Alkaline
Voltage: 6V
Amperage: 165 mAh
Battery Size: 4LR44
Length: 0.99in (25.2mm)
Diameter: 0.51in (13mm)
Rechargeable: No
Country of Manufacture: China
EB-4LR44 Alkaline Battery A28PX Replaces: PX28A, A544, 4LR44, K28A, V34PX, 7H34, 4NZ13
Compatibility
Dt Systems: 1145DT, Ultra-e 2090
Duracell: PX28A, PX28AB
Energizer: A544
Innotek: BAT-001, BC-50 RECEIVER, BT-50 RECEIVER, BT-50A RECEIVER, CKC-25W RECEIVER
Kodak: K28A
12V EB-A23 Alkaline Battery Specifications:
Voltage: 12V
Chemistry: Alkaline
Length: 1.14in (28.9 mm)
Diameter: 0.41in (10.3 mm)
Country of Manufacture: China
12V EB-A23 Alkaline Battery is Also Known As: 1811A, 23A, 8F10R, 8LR32, 8LR932, A21, A23, BAT012
Compatibility
Chamberlain: 750, 753, 756
Craftsmen: 139.53962SRT
Energizer: A23BP2, AE23
Genie Garage Door: ACSCTG A23F
Sears: 139.53400, 139.53413, 139.53515, 139.53606, 139.53707, 139.53758, 139.53776, 139.53778, 139.53876
EB-L1154 Watch Cell Battery Specifications
Voltage: 1.5V
Chemistry: Alkaline
Terminal Type: Watch/Button Cell
10pcs Card
Exell EB-L1154 Alkaline Watch Cell Battery Also Known As: 10 L 14/D 357, 1128MP, 1130SO, 1131SO, 1166A, 157
EB-L626 Watch Cell Battery Specifications
Voltage: 1.5V
Chemistry: Alkaline
Terminal Type: Watch/Button Cell
10pcs Card
Exell EB-L626 Alkaline Watch Cell Battery Also Known As: 1176SO, 177, 280-39, 280-72, 376, 377, 377A, 377BP, 43, 565, 606
EB-L1131 Watch Cell Battery SpecificationsVoltage: 1.5VChemistry: AlkalineTerminal Type: Watch/Button Cell10pcs CardExell EB-L1131 Alkaline Watch Cell Battery Also Known As: 10 L 122/D 389, 10 L 122/D 390
Compatibility
Energizer: 390-389TSLco8tor: Ultimate Wireless Pet LocatorLoc8tor: Plus PackOther: 10 L 122/D 389, 10 L 122/D 390, 10L/122, 1159SO
SE Professional Watch Case Opener Knife Battery Replacing ToolThis ultra-slim knife is 4-1/2" long OA, with a flat metal handle. The short, broad blade is honed to fit into the slit in a watch case and pop the back off easily. It doesn't fold into itself, but does come in a protective vinyl sleeve for storage. Very sharp.
- •Kit Contains Replacements For: PX28A, A544, 4LR44, K28A, V34PX, 7H34, 4NZ13, 8LR32, 8LR932, A21, A23, BAT012, E23A, 1128MP, 1130SO, 1131SO, 1166A, 1176SO, 177, 280-39, 280-72, 10 L 122/D 389, 10 L 122/D 390, 10L/122
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADD-ON Addon 5 Pack Of Dvi-I (29 Pin) Male To Vga Female White Adapter (DVII2VGAW-5PK)
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Compatible Battery for APC SILCON SL20KG (ML100-1274)
- SEAGATE IronWolf NAS ST8000VN004 8TB 7200RPM SATA 6.0 GB/s 256MB Hard (ST8000VN004)
- PEERLESS Universal Ultra-Thin Flat Wall Mount, 23" to 46" LCD Screen (SUF640P)
- EXELL BATTERY 3.6V Lithium PLC Computer Backup Battery Replaces ER17/33WKP A6BAT (EBPLC-153)
- EXELL BATTERY A32PX 6V Alkaline Battery V32PXA A32PX PX32A TR164A EN164A (A32PX)
- EXELL BATTERY PLC Computer Backup Battery Toshiba ER17500 ER17500V (EBPLC-276)
- EXELL BATTERY 5pk EB-23A 12V Alkaline Battery Replaces V23GA, L1028, MS21/MN21, A23 (EB-A23)
- EXELL BATTERY Exell Replaces DL123A, EL123AP, SF123A (EB-CR123A)
- EXELL BATTERY 413A Alkaline 30V Battery NEDA 210, 20F20, BLR123 ER413 (413A)
- DANTONA Replacement Cell Phone Battery for Samsung EB425365LB (CEL-GTI8268)
- Exell Battery Disposable Specialty Batteries