415A Alkaline 45V Battery NEDA 213, 30F20, BLR102
Mfr # 415A
Zoro # G703546338
Key Features
- Voltage - Batteries 45
- Voltage 45
- Height 1.06
- Length 3.64
- Battery Chemistry Alkaline
Product Information
- Brand Exell Battery
- MFR # 415A
- Zoro # G703546338
- UPC # 819891010223
- Country of Origin United States
- Category Disposable Specialty Batteries
Dimensions
Height | 1.06 |
Length | 3.64 |
Battery Size | 415 |
Width | 0.63 |
Diameter | 0.63 |
Details
Voltage - Batteries | 45 |
Voltage | 45 |
Battery Chemistry | Alkaline |
Color | White |
Capacity - Batteries | 180 |
Weight | 0.15 |
Description
Exell 415A 45V Alkaline Battery NEDA 213 Eveready 415 Replacement
Exell Batteries not only provide consumers with high efficiency, long-lasting performance, they also function as replacement batteries for an array of common and unique applications. Ranging from vintage camera equipment to sophisticated medical testing equipment, Exell Batteries can meet the needs of all consumers.
Exell Battery is one of the few product lines Proudly Assembled in the USA.Made with Alkaline cells, Exell Batteries will last longer and offer consumers excellent reliability.
The 415A (Eveready 415 or BLR102) is an Alkaline replacement for the once-popular Carbon Zinc battery that was commonly used in VOM's (Volt-Ohm Meters - an analog meter that reads Voltage, Ohms, and Milliamperes). It was also commonly used in radios as the HT (High Tension) supply. Being Alkaline, the 415A replacement will last longer than the original.
? Type: Alkaline
? Voltage: 45V
? Amperage: 180mAh
? length: 16.1 mm
? Width: 26.8 mm
? Height: 92.5 mm
? Terminals: Small Snaps
Also Known As: 213, 30F20, 415, 415A, 502, A415, B102, BLR-102, BLR102, E210, ER-415, M102, S102, U30
- •USED IN: VOM's (Volt-Ohm Meters - an analog meter that reads Voltage, Ohms, and Milliamperes), radios as the HT (High Tension) supply, vintage camera equipment to sophisticated testing equipment and MORE
- •REPLACES: 213, 30F20, 415, 415A, 502, A415, B102, BLR-102, BLR102, E210, ER-415, M102, S102, U30, G322543-1
- •NSN # 6135-00-816-6206
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLVE 2 Piece Desktop Speaker System Black (EV1263)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Bright Way Group BW 1270 (ML7-1219112072)
- VERBATIM Wireless Multi-Trac Blue LED Optical Mouse (Purple) (97994)
- MIGHTY MAX BATTERY 12V 5Ah UPS Backup Battery Replaces Jolt SA1250 (ML5-12209)
- EXELL BATTERY Exell Door Lock Battery Fits KABA/Ilco (EBDL-16)
- EXELL BATTERY A134 Alkaline 6V Battery TR134, EN134A, PC134A, H-4P/A (A134)
- EXELL BATTERY 412A Alkaline 22.5V Battery NEDA 215, 15F20, BLR122 (412A)
- EXELL BATTERY 21pc Alkaline Batteries Kit Includes A28PX & 23A Batteries and Watch Opener (EB-KIT-101)
- EXELL BATTERY Exell Door Lock Battery Replaces A28110, A28100, 884952 (EBDL-8)
- EXELL BATTERY 1.5V 3600Ah Zinc Air Alkaline Battery (EBZ-153600)
- ULTRALAST Battery 3.7 Volt Lithium Ion Ultralast GPS battery (PDA-425LI)
- Exell Battery Disposable Specialty Batteries