3V PLC Computer Backup Battery LITH-46 25C3891 CR17450SE-R LITH-46
Mfr # EBPLC-LITH-46
Zoro # G403666800
Key Features
- Voltage - Batteries 3
- Capacity - Batteries 2500
- Height 1.9
- Width 0.7
- Terminal Type - Batteries Wire with Connector
Product Information
- Brand Exell Battery
- MFR # EBPLC-LITH-46
- Zoro # G403666800
- UPC # 819891019509
- Country of Origin China
- Category Specialty Rechargeable Batteries
Dimensions
Height | 1.9 |
Width | 0.7 |
Battery Size | Custom |
Length | 1.9 |
Diameter | 0.7 |
Details
Voltage - Batteries | 3 |
Capacity - Batteries | 2500 |
Terminal Type - Batteries | Wire with Connector |
Voltage | 3 |
Battery Chemistry | Lithium |
Weight | 0.08 |
Color | Black |
Description
3V Lithium PLC Computer Backup Battery is a replacement Programmable Logic Controller (PLC) battery, which is used in a wide variety of industrial robot / process control applications. This is 1 cell lithium battery for Le Blonde 77 CNC router and GE Fanuc CNC 16i, 18i, 21i, 160i, 180i series programmable logic controller industrial computers. Low self discharge rate gives this cell a 10 year shelf life.Stable voltage broad temperature range (-40°C to +85°C).
3V Lithium PLC Computer Backup Battery Specifications:
Voltage: 3V
Amperage: 2500mAh
Chemistry: Lithium (Li)
Height: 1.9in (48.2mm)
Diameter: 0.7in (17.78mm)
Connector: WIRE LEADS WITH CONNECTORS
3V Lithium PLC Computer Backup Battery Replaces: Dantona LITH46, Fanuc A02B-0200-K102, Fanuc A98L-0031-0012, Fanuc A98L0031001, Interstate A55DELTA, Interstate LIT5110, Leblonde CR17450E-R, Leblonde CR17450E-RL, Leblonde MODEL 77 CNC ROUTER, Newark 25C3891, Sanyo 17450ER-CX, Sanyo CR17450SER
Note: We ship EBPLC-LITH-46 Lithium Batteries in accordance with U.S. Department of Transportations CFR 49. This may mean additional shipping charges in which case you will be contacted within 48 hours. If you have any questions please contact us directly.
Need more than one EBPLC-LITH-46 Lithium PLC Battery?
- •GREAT REPLACEMENT FOR: : LITH46 | Fanuc: A02B-0200-K102, A98L-0031-0012, A98L0031001 | Interstate: A55DELTA, LIT5110 | Leblonde: CR17450E-R, CR17450E-RL, MODEL 77 CNC ROUTER | Newark: 25C3891 | Sanyo: 17450ER-CX, CR17450SER
- •USED IN: A wide variety of Industrial Robot / Process Control Applications as well as Industrial and Logic Controller Applications.
- •PLC BATTERY BENEFITS: Low self discharge rate gives this cell a 10 year shelf life. Stable voltage broad temperature range. High energy, high reliability back up power source.
- •CONNECTOR TYPE: This PLC computer battery backup comes built with a wire lead and connector that were constructed with high-quality, durable materials that are built to last.
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELY C105 Wireless Keyboard Vacuum Electronic Accessory Cleaner (PKBVC105)
- ILC Replacement For CAMERON SINO, CSPLC771SL (CS-PLC771SL)
- EREPLACEMENTS Premium Power (NP22LP-ER)
- DELTANA Bell Button, Standard Antique Nickel (BBC20U15A)
- EXELL BATTERY Emergency Lighting Battery Fits Lithonia ELB1210N ELB1P201N ELB1P2901N (EBE-51)
- EXELL BATTERY Emergency Lighting Battery For Dual-Lite 12-790 0120790 NABC 721259000 (EBE-2)
- EXELL BATTERY Gas Meter Battery for TIF 8800 Combustible Gas Detectors (EBC-GAS1)
- EXELL BATTERY Emergency Lighting Battery Fits Exitronix Exit Signs 10010034 10010036 (EBE-179)
- EXELL BATTERY 4.8V 700mAh NiCD Battery w/Wire Leads for Emergi-lite 850.0062 Light (EBC-2/3AX4-WIRE)
- EXELL BATTERY Exell NiCD 7.2V 800mAh Back-Up Battery for Security Alarm Systems (EBC-70-800)
- ILC Replacement for Zoll Medical 8000-0580-01 Battery (8000-0580-01 BATTERY ZOLL MEDICAL)
- Exell Battery Specialty Rechargeable Batteries