26pc Essential Batteries Kit CR2430 CR927 CR1216 CR1620 CR2330 & Watch Opener
Mfr # EB-KIT-123
Zoro # G106372428
Key Features
- Battery Size Varies
- Battery Chemistry Li-Ion
- Diameter 0.51
- Color Code Assorted Colors
- Battery Capacity Varies
Product Information
- Brand Exell Battery
- MFR # EB-KIT-123
- Zoro # G106372428
- UPC # 816481025186
- Country of Origin China
- Category Coin & Button Batteries
Dimensions
Battery Size | Varies |
Diameter | 0.51 |
Height | 0.99 |
Length | 0.99 |
Width | 0.51 |
Details
Battery Chemistry | Li-Ion |
Color Code | Assorted Colors |
Battery Capacity | Varies |
Description
Exell Battery Essentials Kit Includes 3V Lithium Coin Cell Batteries Sizes CR2430 CR927 CR1216 CR1620 CR2330, and Watch Case Opener
Exell Battery Essentials Kit Includes:
(1) 5-PACK EB-CR2430
(1) 5-PACK EB-CR2330
(1) 5-PACK EB-CR927
(1) 5-PACK EB-CR1620
(1) 5-PACK EB-CR1216
(1) HN7 Professional Watch Case Opener Knife
Exell EB-CR1216 3V Lithium Coin Cell Battery Specifications:
Voltage: 3V
Amperage: 25mAh
Chemistry: Lithium
Diameter: 0.49" (12.5mm)
Height: 0.06" (1.6mm)
Weight: 0.02oz (0.7g)
Terminal Type: Watch/Button Cell
The Exell EB-CR1216 3V Lithium Coin Cell Battery is also known as: CR1216, DL1216, ECR1216, BR1216, 280-208, DL1216B, BR1216-1W, CR1216-1W, KCR1216, LM1216, 5034LC
Exell EB-CR927 3V Lithium Coin Cell Battery Specifications:
Voltage: 3V
Amperage: 30mAh
Chemistry: Lithium
Diameter: 0.37" (9.5mm)
Height: 0.11" (2.7mm)
Weight: 0.02oz (0.6g)
Terminal Type: Watch/Button Cell
The Exell EB-CR927 3V Lithium Coin Cell Battery is also known as: DL927, BR927, KL927, L927, ECR927, KCR927, E-CR927, KECR927
Exell EB-CR2330 3V Lithium Coin Cell Battery Specifications:
Voltage: 3V
Amperage: 265mAh
Chemistry: Lithium
Diameter: 0.91" (23mm)
Height: 0.12" (3mm)
Weight: 0.13oz (3.8g)
Terminal Type: Watch/Button Cell
The Exell EB-CR2330 3V Lithium Coin Cell Battery is also known as: CR2330, ECR2330, CR-2330, DL2330, DL 2330, DL-2330
Exell EB-CR2430 3V Lithium Coin Cell Battery Specifications:
Voltage: 3V
Amperage: 270mAh
Chemistry: Lithium
Diameter: 0.96" (24.5mm)
Height: 0.12" (3mm)
Weight: 0.16oz (4.5g)
Terminal Type: Watch/Button Cell
The Exell EB-CR2430 3V Lithium Coin Cell Battery is also known as: DL2430, BR2430, KL2430, L2430, ECR2430, 5011LC, L20, KCR2430, E-CR2430, KECR2430, LF1/2W
Exell EB-CR1620 3V Lithium Coin Cell Battery Specifications:
Voltage: 3V
Amperage: 70mAh
Chemistry: Lithium
Diameter: 0.63" (16mm)
Height: 0.08" (2.0mm)
Weight: 0.05oz (1.3g)
Terminal Type: Watch/Button Cell
The Exell EB-CR1620 3V Lithium Coin Cell Battery is also known as: DL1620, ECR1620, BR1620, 280-208, DL1620B, BR1620-1W, CR1620-1W, KCR1620, LM1620, 5009LC, L08
SE Professional Watch Case Opener Knife Battery Replacing ToolThis ultra-slim knife is 4-1/2" long OA, with a flat metal handle. The short, broad blade is honed to fit into the slit in a watch case and pop the back off easily. It doesn't fold into itself, but does come in a protective vinyl sleeve for storage. Very sharp.
- •Kit Contains Replacements For: CR1216, DL1216, ECR1216, BR1216, 280-208, DL927, BR927, KL927, L927, ECR927, CR2330, ECR2330, CR-2330, DL2330, DL 2330, DL-2330, DL2430, BR2430, KL2430, L2430, ECR2430, 5011LC, L20, DL1620, ECR1620, BR1620, 280-208, DL1620B, BR1620-1W
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Battery Charger, 22.0V, Li-Ion (DCB1112)
- MIGHTY MAX BATTERY 12V 7A EP1270 EP1280 TC1075 TC1270 IM1270 MX12070 PW1207 KB1270 8 Pack (ML7-12MP8317442)
- ULTRALAST Battery 3 Volt Lithium (CR) Ultralast Lithium Battery (UL2430)
- BESTLINK NETWARE CAT5E Shielded (FTP) Ethernet Network Booted Cable- 3Ft- Green (100603GN)
- EXELL BATTERY Coin Cell Battery CR3032 3V Lithium, Replaces DL3032, BR3032, KL3032 (EB-CR3032)
- EXELL BATTERY 81pc Essential Batteries Kit CR2032 CR2025 L626 LL1131 L1154 & Watch Opener (EB-KIT-106)
- EXELL BATTERY C Size 1.2V 3000mAh NiCD Button Top Rechargeable Battery (EBC-335)
- EXELL BATTERY 1.2V NIMH AAA 800mAh Rechargeable Button Top Battery (EBC-522)
- EXELL BATTERY 10pk Exell Alkaline 1.5V Watch Battery Replaces AG4 377 LR66 (EB-L626)
- EXELL BATTERY 5pack Exell 3V Lithium Coin Cell Battery Replaces DL1220 (EB-CR1220)
- RAYOVAC CR1620 3V Lithium Coin Cell Battery Replaces RV1620 (RV1620)
- Exell Battery Coin & Button Batteries