26pc Essential Batteries Kit CR1616 CR1620 CR1632 CR2032 CR927 & Watch Opener
Mfr # EB-KIT-119
Zoro # G306372464
Key Features
- Battery Size Varies
- Battery Chemistry Li-Ion
- Diameter 0.51
- Length 0.99
- Color Code Assorted Colors
Product Information
- Brand Exell Battery
- MFR # EB-KIT-119
- Zoro # G306372464
- UPC # 816481025148
- Country of Origin China
- Category Coin & Button Batteries
Dimensions
Battery Size | Varies |
Diameter | 0.51 |
Length | 0.99 |
Width | 0.51 |
Height | 0.99 |
Details
Battery Chemistry | Li-Ion |
Color Code | Assorted Colors |
Battery Capacity | Varies |
Description
Exell Battery Essentials Kit Includes 3V Lithium Coin Cell Batteries Sizes CR1616 CR1620 CR1632 CR2032 CR927, and Watch Case Opener
Exell Battery Essentials Kit Includes:
(1) 5-PACK EB-CR1616
(1) 5-PACK EB-CR1620
(1) 5-PACK EB-CR1632
(1) 5-PACK EB-CR2032
(1) 5-PACK EB-CR927
(1) HN7 Professional Watch Case Opener Knife
Exell EB-CR1616 3V Lithium Coin Cell Battery Specifications:
Voltage: 3V
Amperage: 50mAh
Chemistry: Lithium
Diameter: 0.63" (16mm)
Height: 0.06" (1.6mm)
Weight: 0.04oz (1.2g)
Terminal Type: Watch/Button Cell
The Exell EB-CR1616 3V Lithium Coin Cell Battery is also known as: DL1616, ECR1616, BR1616, 280-209, DL1616B, BR1616-1W, CR1616-1W, KCR1616, LM1616, 5021LC, L11, L28
Exell EB-CR1620 3V Lithium Coin Cell Battery Specifications:
Voltage: 3V
Amperage: 70mAh
Chemistry: Lithium
Diameter: 0.63" (16mm)
Height: 0.08" (2.0mm)
Weight: 0.05oz (1.3g)
Terminal Type: Watch/Button Cell
The Exell EB-CR1620 3V Lithium Coin Cell Battery is also known as: DL1620, ECR1620, BR1620, 280-208, DL1620B, BR1620-1W, CR1620-1W, KCR1620, LM1620, 5009LC, L08
Exell EB-CR1632 3V Lithium Coin Cell Battery Specifications:
Voltage: 3V
Amperage: 120mAh
Chemistry: Lithium
Diameter: 0.63" (16mm)
Height: 0.13" (3.2mm)
Weight: 0.07oz (2.0g)
Terminal Type: Watch/Button Cell
The Exell EB-CR1632 3V Lithium Coin Cell Battery is also known as: DL1632, BR1632, KL1632, L1632, ECR1632, KCR1632, E-CR1632, KECR1632
Exell EB-CR2032 Lithium Coin Cell Battery Specifications
Output Voltage: 3V
Chemistry: Lithium
Battery Size: CR2032
Height: 0.125in (3.2mm)
Diameter: 0.78in (20.0mm)
5pcs per card
Exell EB-CR2032 Lithium Coin Cell Battery also known as: DL2032, EA2032, ECR2032, E-CR2032, GPCA14, GPCR2032, KCR2032, KECR2032, KECR2032-1, KL2032, L14, L2032, LF1/2V, LF-1/2V, RFA-35, RFA-35-11, SBT15, SB-T15, SB-T51 CR2320
Exell EB-CR927 3V Lithium Coin Cell Battery Specifications:
Voltage: 3V
Amperage: 30mAh
Chemistry: Lithium
Diameter: 0.37" (9.5mm)
Height: 0.11" (2.7mm)
Weight: 0.02oz (0.6g)
Terminal Type: Watch/Button Cell
The Exell EB-CR927 3V Lithium Coin Cell Battery is also known as: DL927, BR927, KL927, L927, ECR927, KCR927, E-CR927, KECR927
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for HP Hewlett Packard 430128-002 Battery (430128-002 BATTERY HP HEWLETT PACKARD)
- MOTOROLA Rapid Charger Kit, L 2 1/2 In (RLN6304B)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Altronix AL125ULE, AL125ULP (ML7-1219111680)
- DREAM WIRELESS Dream Wireless LPFIP1254-INF-MDBR The Infinity Series Leather Wallet Case for iPhone 12 Mini 5.4 - Brown (LPFIP1254-INF-MDBR)
- EXELL BATTERY 10pack Exell Silver Oxide 1.5V Watch Battery Replaces 396/397 (EB-SR726)
- EXELL BATTERY 31pc Essential Batteries Kit CR1025 CR1130 CR1220 CR927 L626 & Watch Opener (EB-KIT-124)
- EXELL BATTERY 10pk Exell Alkaline 1.5V Watch Battery Replaces AG10 389 LR54 (EB-L1131)
- EXELL BATTERY 10pk Exell Silver Oxide 1.55V Watch Battery Replaces SR66 377 (EB-SR626)
- EXELL BATTERY 101pc Essential Batteries Kit CR2032 L1154 & Watch Opener (EB-KIT-142)
- EXELL BATTERY A625PX 1.5V Alkaline Battery LR09 PX625A D625 EPX625G MR09 (A625PX)
- EXELL BATTERY 51pc Essential Batteries Kit L626 L621 L1142 L754 L521 & Watch Opener (EB-KIT-117)
- Exell Battery Coin & Button Batteries